Applied Product Catalog 2017 2018 Page 834 Industrial Hose, Valves & Process Equipment

834 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment King Short Shank Fitting Material: Aluminum with Brass Nut Thread Type: NPSM Female Half Item No. Mfr. No. Size (in) Net Price 101896533 FAB300 3 $18.88 Male Pipe Nipple Hose nipples made from tubular stock to fit straight end hose. Caution: Not recommended for steam Not for compressible products, such as air or nitrogen Unplated Steel Features: Male NPT threaded end, same size hose Not intended for compressed air Applications: For low pressure discharge and suction service Item No. Mfr. No. Size (in) Net Price 101880153 ST1 1/2 $3.47 101880460 ST5 3/4 3.81 101926139 ST10 1 4.68 101879013 ST15 1 1/4 6.25 101878488 ST20 1 1/2 6.45 101926151 ST25 2 7.85 101882621 ST30 2 1/2 12.46 101881640 ST35 3 14.74 101893632 ST40 4 22.29 101882279 ST60 6 56.19 316 Stainless Steel Features: Male NPT thread Not knurled Item No. Mfr. No. Size (in) Net Price 101893110 RST1 1/2 $13.33 101892760 RST5 3/4 13.34 101881755 RST10 1 13.42 101886236 RST15 1 1/4 16.82 101895067 RST20 1 1/2 20.79 101893957 RST25 2 27.33 101931197 RST35 3 68.80 101893008 RST40 4 106.50 Male NPT x Hose Barb 90 Elbow Features: Forged All standard hose fittings are intended for use with hose clamps or crimped ferrules Caution: WARNING: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm; do not use in connection with drinking water; wash hands after handling Body Material: Brass Thread Type: NPTF Item No. Mfr. No. Hose Size (in) Thread Size (in) Net Price 113339689 1290404C 1/4 $3.23 113339695 1290604C 3/8 1/4 2.95 113339696 1290606C 3/8 3.78 Lead-free brass available. Dual Lock Quick-Acting Coupling Hose End Barb with Locking Sleeve Male Pipe Thread with Locking Sleeve Features: Spring-loaded interlocking engagement Full opening permits full-line pressure to tool Optional locking key prevents sleeve retraction Interchanges with National "A" type, Perfecting "P" type and Thor PHC series couplings Body Size: 1/2 in Body Material: Trivalent Chrome Plated Steel Pressure Rating: 300 psi Female Pipe Thread Item No. Mfr. No. Female NPT (in) Net Price 101940243 P4F3 3/8 $11.91 101936219 P4F4 1/2 12.92 101939012 P4F6 3/4 12.95 101940245 P4F8 1 14.03 Female Pipe Thread with Locking Sleeve Item No. Mfr. No. Female NPT (in) Net Price 104296402 4PF4 1/2 $19.57 104070667 4PF6 3/4 17.36 Hose End Barb with Locking Sleeve Item No. Mfr. No. Hose Shank Size (in) Net Price 104171624 4PS3 3/8 $16.23 104149147 4PS4 1/2 18.30 106341328 4PS6 3/4 17.16 101549156 4PS8 1 33.78 Male Pipe Thread Item No. Mfr. No. Male NPT (in) Net Price 101964826 P4M3 3/8 $10.42 106336656 P4M4 1/2 9.22 106327252 P4M6 3/4 9.68 104002331 P4M8 1 12.15 Male Pipe Thread with Locking Sleeve Item No. Mfr. No. Male NPT (in) Net Price 101393493 4PM3 3/8 $15.50 101381963 4PM4 1/2 15.42 101436398 4PM6 3/4 15.42

Previous Page
Next Page