Applied Product Catalog 2017 2018 Page 835 Industrial Hose, Valves & Process Equipment

835 Industrial Hose, Valves & Process Equipment All Things Industrial Dix-Lock Quick-Acting Coupling Female Head x Hose End Male Head x Female NPT End Female Head x Female NPT End Item No. Mfr. No. Female NPT (in) Pressure Rating (psi) Body Material Net Price 113286136 4NF4-B 1/2 300 Brass $12.16 100852238 4NF6 3/4 500 Plated Steel 9.51 Female Head x Hose End Item No. Mfr. No. Hose Shank Size (in) Pressure Rating (psi) Body Material Net Price 101444214 4NS3 3/8 500 Plated Steel $10.23 101474458 4NS4-B 1/2 300 Brass 15.05 101545349 4NS4 1/2 500 Plated Steel 10.23 101461633 4NS6-B 3/4 300 Brass 15.05 101441413 4NS6 3/4 500 Plated Steel 10.23 Female Head x Male NPT End Item No. Mfr. No. Male NPT (in) Pressure Rating (psi) Body Material Net Price 110780561 4NM4 1/2 500 Plated Steel $9.22 102343654 4NM6-B 3/4 300 Brass 15.05 102054437 4NM6 3/4 500 Plated Steel 10.23 Male Head x Female NPT End Item No. Mfr. No. Female NPT (in) Pressure Rating (psi) Body Material Net Price 101935452 N4F6 3/4 500 Plated Steel $12.54 Male Head x Hose End Item No. Mfr. No. Hose Shank Size (in) Pressure Rating (psi) Body Material Net Price 104295932 N4S4-B 1/2 300 Brass $20.37 104295549 N4S6-B 3/4 300 Brass 20.37 100857096 N4S6 3/4 500 Plated Steel 11.64 Male Head x Male NPT End Item No. Mfr. No. Male NPT (in) Pressure Rating (psi) Body Material Net Price 103150317 N4M4-B 1/2 300 Brass $18.44 101936026 N4M4 1/2 500 Plated Steel 12.94 103149566 N4M6-B 3/4 300 Brass 18.44 101937570 N4M6 3/4 500 Plated Steel 12.94 Male Locking Head x Male NPT Item No. Mfr. No. Male NPT (in) Pressure Rating (psi) Body Material Net Price 110269141 N4M6-LS 3/4 500 Plated Steel $16.28 Dual Lock Replacement Gasket Item No. Mfr. No. Material Net Price 101568423 4P-SKIT Nitirile $2.22 Velocity WT Water Transfer Hose Features: Gets water where you need it, efficiently and fast Tough, clear PVC hose lets you see water in motion, even in the most demanding applications Durable - six diameter options from 1.5" to 8" Smooth bore to keep the water flowing, corrugated outer PVC helix and synthetic braid reinforcement stand up to the toughest jobs Versatile - ideal for oil and gas, agriculture, construction and other industries where water transfer and suction is a requirement Lightweight, flexible and durable design makes it easy to handle, while staying put Flexible - velocity is made with flexible PVC, combined with a rigid orange PVC helix that helps move water and resists kinking With lower force-to-bend and lower minimum bend radius at 3", 4" and 6" hose diameters, it significantly beats other models Temperature Range: -13 F to 140 F Cover Material: Corrugated PVC Helix Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Bend Radius (in) Item No. Mfr. No. Net Price 1 1/2 2.03 100 110 2 1/2 110854967 1 1/2CLVELOCITY100 $415.00 2 2.46 100 100 4 110854968 2CLVELOCITYX100 474.00 3 3.71 100 100 6 110854953 3CLVELOCITYX100 557.00 4 4.75 100 75 7 110854954 4CLVELOCITYX100 839.00 6 7.15 100 70 10 110854952 6CLVELOCITYX100 1,583.00 8 9.20 20 60 15 110908125 8CLVELOCITYX20 537.20 Green Hornet XF Water Suction & Discharge Hose Medium-duty, lightweight construction retains flexibility in cold weather. Smooth bore tube minimizes material backup. Slightly corrugated outer helix promotes abrasion resistance, low coefficients of friction and ease of coupling. Common uses can be found in waste management, construction, agricultural, marine and manufacturing industries. Resists a variety of chemicals found in agricultural and sanitary industries. Features: High/medium oil resistance Rated for full vacuum Highly visible Color: Black & Lime Green Temperature Range: -40 F to 180 F Inner Tube Material: Thermoplastic Rubber Hose Reinforcement: Polyethylene Helix Hose I.D. (in) Hose O.D. (in) Max. PSI Hose Length (ft) Item No. Mfr. No. Net Price 2 2.40 50 100 101611537 2GNHORNXF50CL $451.00 3 3.47 45 100 101614498 3GNHORNXF45CL 832.00 4 4.67 40 100 101644136 4GNHORNXF40CL 1,372.00

Previous Page
Next Page