Applied Product Catalog 2017 2018 Page 837 Industrial Hose, Valves & Process Equipment

837 Industrial Hose, Valves & Process Equipment All Things Industrial Spiraflex 1600 Water Suction & Discharge Hose Hose for water suction and discharge service where mild chemical resistance is required. Features: PVC tube Rigid PVC helix reinforcement Applications: Construction Septic tank Industrial Agricultural Caution: Hose and couplings should be inspected prior to each use Use of damaged assembly could be hazardous Color: Green Temperature Range: 0 F to 158 F Hose I.D. (in) Hose O.D. (in) Max. PSI Hose Length (ft) Item No. Mfr. No. Net Price 1 1.24 106 100 100851129 1GNS1600106CL $190.00 1 1/4 1.53 99 100 100851130 11/4GNS160099CL 230.00 1 1/2 1.78 89 100 100851131 11/2GNS160089CL 265.00 2 2.32 79 100 100851132 2GNS160079CL 272.00 3 3.44 65 100 100851134 3GNS160065CL 422.00 4 4.43 55 100 100851135 4GNS160055CL 645.00 Spiraflex Aggie PVC Water Suction & Discharge Hose Features: Clear PVC Rated for full vacuum Applications: Use in industrial, agriculture and construction applications Color: Clear/White Temperature Range: 0 F to 158 F Hose I.D. (in) Hose O.D. (in) Max. PSI Hose Length (ft) Item No. Mfr. No. Net Price 3/4 1.00 120 100 100851114 3/4CLSPIAG110CL $190.00 1 1.24 106 100 100851115 1CLSPIAG106CL 200.00 1 1/4 1.53 99 100 100850108 11/4CLSPIAG99CL 222.00 1 1/2 1.78 89 100 100850109 11/2CLSPIAG89CL 265.00 2 2.31 79 100 100851116 2CLSPIAG79CL 310.00 2 1/2 2.85 65 100 100850110 21/2CLSPIAG65CL 461.00 3 3.38 65 100 100851117 3CLSPIAG65CL 511.00 4 4.43 55 100 100850111 4CLSPIAG55CL 797.00 Insta-Lock Type A Type A fittings are commonly threaded onto a pipe, threaded hose end or manifold system, which is connected and disconnected on a regular basis. Features: Recommended working pressure ratings based on ambient temperature (70 F) Caution: Insta-Lock fittings are never to be used in steam or compressed air service Insta-Lock cam arms are designed exclusively for Insta-Lock fittings End Type: Female NPT Aluminum Straight Item No. Mfr. No. Size (in) Max. Pressure (psi) Net Price 100851244 A050AL 1/2 250 $5.96 100851245 A075AL 3/4 250 6.83 100851246 A100AL 1 250 6.89 100851248 A150AL 1 1/2 250 8.84 100851249 A200AL 2 250 10.60 100851251 A300AL 3 150 20.04 100851252 A400AL 4 150 45.14 Stainless Steel Straight Item No. Mfr. No. Size (in) Max. Pressure (psi) Net Price 100851334 A100SS 1 250 $37.74 100851337 A200SS 2 250 47.93 Don't Forget... Applied has partnered with Continental ContiTech, to bring you the most up-to-date product tips and suggestions. Visit Applied.com/ContiTech for additional products, articles and videos, designed to fit your unique needs. Be sure to check out current promotions, and use Promo Code C889P. Insta-Lock Type B Type B fittings are normally threaded onto a pipe or manifold and joined to a rubber hose assembly, which can be connected and disconnected regularly. Features: Recommended working pressure ratings based on ambient temperature (70 F) Caution: Insta-Lock fittings are never to be used in steam or compressed air service Insta-Lock cam arms are designed exclusively for Insta-Lock fittings End Type: Male NPT Aluminum Straight Item No. Mfr. No. Size (in) Max. Pressure (psi) Net Price 100851255 B050AL 1/2 250 $18.49 100851256 B075AL 3/4 250 18.85 100851257 B100AL 1 250 20.09 100851258 B125AL 1 1/4 250 24.62 100851259 B150AL 1 1/2 250 26.24 100851260 B200AL 2 250 28.92 100851261 B250AL 2 1/2 150 37.64 100851262 B300AL 3 150 43.88 100851263 B400AL 4 150 57.10 Stainless Steel Straight Item No. Mfr. No. Size (in) Max. Pressure (psi) Net Price 100851345 B100SS 1 250 $64.44 100851348 B200SS 2 250 91.84

Previous Page
Next Page