Applied Product Catalog 2017 2018 Page 838 Hydraulic Products

838 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Flexible Coupling Insert Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately. Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units. Material Color Temperature Range Neoprene Black -30 F to 250 F Urethane Yellow -30 F to 150 F Hytrel Blue-green -65 F to 300 F Coupling Size Max. Bore Size (in) Material Item No. Mfr. No. Torque Rating (in lb) HP @ 100 rpm HP @ 1200 rpm HP @ 1800 rpm Net Price 100 1 1/8 Hytrel 100439611 M170H5 1,022.1 1.65 19.8 29.7 $8.84 Neoprene 100439612 M170N6 340.7 0.55 6.5 9.8 4.32 Urethane 100439613 M170U9 a 511.0 0.82 9.8 14.7 8.14 200 1 3/8 Hytrel 100439677 M270H5 1,194.9 1.92 23.0 34.5 10.98 Neoprene 100439678 M270N6 398.3 0.64 7.6 11.5 6.60 Urethane 100439679 M270U9 a 597.4 0.96 11.5 17.2 10.12 300 1 5/8 Hytrel 100439735 M370H5 2,104.2 3.36 40.4 60.6 13.29 Neoprene 100439736 M370N6 701.4 1.12 13.5 20.2 8.44 Urethane 100439737 M370U9 a 1,052.1 1.68 20.2 30.3 12.20 400 1 7/8 Hytrel 100439781 M470H5 3,168.9 5.10 60.8 91.3 18.22 Neoprene 100439782 M470N7 1,056.3 1.69 20.3 30.4 10.40 Urethane 100439783 M470U9 a 1,584.5 2.50 30.4 45.6 16.63 500 2 3/8 Hytrel 100439840 M570H5 6,584.4 10.50 126.4 189.6 23.54 Neoprene 100439841 M570N7 2,194.8 3.50 42.1 63.2 12.09 Urethane 100439842 M570U9 a 3,292.2 5.30 63.2 94.8 24.17 a Urethane tends to soften in higher temperatures and humid conditions. Flexible Coupling Round Bore Hub Material: Magnesium Titanium Coupling Size Bore x Key (in) Item No. Mfr. No. Net Price 400 3/4 x 3/16 100439741 M40002406 $38.65 7/8 x 3/16 100439742 M40002806 38.65 1 x 1/4 100439745 M40010008 38.65 1 1/8 x 1/4 100439746 M40010408 38.65 1 1/4 x 1/4 100439747 M40010808 38.65 1 1/4 x 5/16 100439748 M40010810 43.90 1 3/8 x 5/16 100439750 M40011210 38.65 1 7/16 x 3/8 100439751 M40011412 38.65 1 1/2 x 3/8 100439753 M40011612 38.65 1 5/8 x 3/8 100439755 M40012012 38.65 1 3/4 x 3/8 100439756 M40012412 38.65 1 3/4 x 7/16 100439757 M40012414 38.65 1 7/8 x 1/2 100439758 M40012816 38.65 500 1 3/4 x 7/16 100439800 M50012414 53.84 1 7/8 x 1/2 100439801 M50012816 53.84 1 15/16 x 1/2 100439802 M50013016 53.84 2 x 1/2 100439803 M50020016 66.69 2 1/8 x 1/2 100439804 M50020416 53.84 2 1/4 x 1/2 100439805 M50020816 53.84 2 3/8 x 5/8 100439806 M50021220 53.84 Select coupler model and insert by your needed horsepower and RPM requirements, then select shaft diameter and keyway size needed from the coupling selection chart. Coupling Size Bore x Key (in) Item No. Mfr. No. Net Price 100 1/2 x 1/8 100439592 M10001604 $19.39 9/16 x 1/8 100439593 M10001804 19.39 5/8 x 5/32 100439594 M10002005 19.39 5/8 x 3/16 100439595 M10002006 19.39 3/4 x 3/16 100439598 M10002406 19.39 7/8 x 3/16 100439599 M10002806 19.39 7/8 x 1/4 100439600 M10002808 19.39 1 x 1/4 100439602 M10010008 19.39 1 1/8 x 1/4 100439603 M10010408 19.39 200 1/2 x 1/8 100439650 M20001604 20.93 5/8 x 5/32 100439652 M20002005 20.93 5/8 x 3/16 100439653 M20002006 20.93 3/4 x 1/8 100439655 M20002404 20.93 3/4 x 3/16 100439656 M20002406 20.93 7/8 x 3/16 100439657 M20002806 20.93 7/8 x 1/4 100439658 M20002808 20.93 1 x 1/4 100439661 M20010008 20.93 1 1/8 x 1/4 100439662 M20010408 20.93 1 1/4 x 1/4 100439663 M20010808 20.93 1 1/4 x 5/16 100439664 M20010810 20.93 1 3/8 x 5/16 100439665 M20011210 20.93 300 5/8 x 5/32 100439692 M30002005 27.76 3/4 x 3/16 100439696 M30002406 27.76 7/8 x 3/16 100439698 M30002806 27.76 7/8 x 1/4 100439699 M30002808 27.76 1 x 3/16 100439701 M30010006 27.76 1 x 1/4 100439702 M30010008 27.76 1 1/8 x 1/4 100439703 M30010408 27.76 1 1/4 x 1/4 100439705 M30010808 27.76 1 1/4 x 5/16 100439706 M30010810 27.76 1 3/8 x 5/16 100439707 M30011210 27.76 1 3/8 x 3/8 100439708 M30011212 27.76 1 1/2 x 3/8 100439710 M30011612 27.76 1 5/8 x 3/8 100439711 M30012012 27.76

Previous Page
Next Page