Applied Product Catalog 2017 2018 Page 840 Hydraulic Products

840 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products Standard-Duty Tube Clamp Features: Insert Material: Polypropylene Hardware Material: Mild Steel Group Tube Size (in) Item No. Mfr. No. Net Price 1S 3/8 103159932 CTS-06 $3.36 2S 1/2 103159628 CTS-08 3.49 5/8 103156562 CTS-10 3.49 3S 3/4 103159933 CTS-12 3.39 7/8 103156438 CTS-14 3.39 1 103157603 CTS-16 3.39 5S 1 1/4 103199357 CTS-20 4.70 1 1/2 103155941 CTS-24 4.70 6S 1 3/4 103157750 CTS-28 5.17 2 103158557 CTS-32 5.17 Heavy-Duty Tube Clamp Features: suitable for heavy loads defined group Insert Material: Polypropylene Hardware Material: Mild Steel Group Tube Size (in) Item No. Mfr. No. Net Price 1H 1/2 103159341 CTH-08 $6.76 2H 3/4 103158345 CTH-12 8.06 1 103159342 CTH-16 8.06 3H 1 1/4 103157748 CTH-20 8.52 1 1/2 103199354 CTH-24 8.52 Transparent Polyamide Fluid Level Gauge Caution: Max. Operating Temperature: 212 F Thermometer Bolt Centers (in) Item No. Mfr. No. Net Price w/ Red Thermometer 5 100176987 P562448 $37.13 10 100176986 P562436 60.34 w/o Thermometer 3 100181136 P562438 25.69 5 100181140 P562444 29.96 Vickers Foot Bracket Kit Provides a way to mount a variety of pumps and motors. Brackets can be shimmed for proper shaft alignment. Applications: Item No. Mfr. No. Mount Type Bolt Circle Dia. (in) Pilot Dia. (in) Overall Length (in) Overall Height (in) Base to Center (in) Bolt Hole Spacing Length (in) Bolt Hole Spacing Width (in) Net Price 101872769 422582 2 Bolt, SAE-A 4 3/16 3 1/4 6 5 5/16 2 3/4 5 2 $132.84 101872964 422583 2 Bolt, SAE-B 5 3/4 4 6 3/4 7 1/8 3 5/8 5 3/4 2 206.64 101482154 422584 2 Bolt, SAE-C 7 1/8 5 10 7/16 8 1/2 4 5/16 9 1/4 3 281.39 Pipe, Hose & Tube Clamps A variety of accessories are listed to help finish most installations and extend the life of existing installations. Abrasion resistant hose covers and clamps will extend the life of a system and provide a safe installation. By preventing hoses and tubes from rubbing other components, wear can be minimized. low/no vibration

Previous Page
Next Page