Applied Product Catalog 2017 2018 Page 841 Hydraulic Products

841 Hydraulic Products All Things Industrial SM Standard-Duty Twin Tube Clamp Insert Material: Polypropylene Hardware Material: Zinc-Plated Carbon Steel Group Tube Size (in) Item No. Mfr. No. Net Price H2 1/2 106466650 CTT-08 $5.64 H3 3/4 106458691 CTT-12 6.26 1 106480211 CTT-16 6.26 Standard-Duty Pipe Clamp Features: system low/no vibration Insert Material: Polypropylene Hardware Material: Mild Steel Group Pipe Size (in) Clamping Dia. (in) Item No. Mfr. No. Net Price 2S 3/8 0.675 103156557 CPS-06-0.675 $3.49 3S 1/2 0.840 103160066 CPS-08-0.840 3.39 4S 3/4 1.050 103158344 CPS-12-1.050 3.85 5S 1 1.315 103158649 CPS-16-1.315 4.70 1 1/4 1.660 103159627 CPS-20-1.660 4.70 6S 1 1/2 1.900 103199351 CPS-24-1.900 5.17 7S 2 2.375 103199352 CPS-32-2.375 18.03 8S 3 3.500 103159390 CPS-48-3.500 26.23 Q. How can I deal with all the hydraulic leaks on our machines? A. Hydraulic leaks can be dealt with in a number of ways. Here are some options to minimize hydraulic leaks on stationary and mobile equipment: offers several products that can seal leaky hydraulic fittings. fittings (SAE). heat exchanger. without jeopardizing quality). With the ever escalating cost of replacement hydraulic fluid and disposal of the used fluid, it makes economic sense and environmental sense to control leaks. The less hydraulic fluid that leaks onto the plant floor means less hydraulic fluid can find its way into sewers and ground water. Did You Know? Group Pipe Size (in) Clamping Dia. (in) Item No. Mfr. No. Net Price 1H 3/8 0.675 103155938 CPH-06-0.675 $6.51 2H 1/2 0.840 103157745 CPH-08-0.840 8.06 3/4 1.050 103199349 CPH-12-1.050 8.06 3H 1 1.315 103158647 CPH-16-1.315 8.52 4H 1 1/4 1.660 103157746 CPH-20-1.660 14.24 1 1/2 1.900 103155939 CPH-24-1.900 17.18 2 2.375 103156437 CPH-32-2.375 17.18 5H 3 3.500 103159340 CPH-48-3.500 40.90 Insert Material: Polypropylene Hardware Material: Mild Steel Features: for heavy loads group Heavy-Duty Pipe Clamp

Previous Page
Next Page