Applied Product Catalog 2017 2018 Page 842 Industrial Hose, Valves & Process Equipment

842 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Boss-Lock Type E Cam & Groove Adapter Compliances: Produced to interchange with all product produced to commercial item description A-A-59326D End Type: Hose Shank Aluminum Straight Item No. Mfr. No. Size (in) Net Price 101742042 75-E-AL 3/4 $8.15 102051418 100-E-AL 1 12.24 101893024 125-E-AL 1 1/4 13.74 101607431 150-E-AL 1 1/2 14.10 102147535 200-E-AL 2 16.11 101883320 250-E-AL 2 1/2 23.12 101798299 300-E-AL 3 25.30 101840440 400-E-AL 4 45.19 101892930 600-E-AL 6 86.46 Brass Straight Item No. Mfr. No. Size (in) Net Price 102215024 200-E-BR 2 $49.93 101895109 300-E-BR 3 86.17 Stainless Steel Straight Item No. Mfr. No. Size (in) Net Price 101447027 150-E-SS 1 1/2 $46.11 102091755 200-E-SS 2 48.46 101732670 300-E-SS 3 87.77 Cam & Groove Spool Adapter Compliances: Produced to interchange with all product produced to commercial item description A-A-59326D End Type: Adapter Aluminum Straight Item No. Mfr. No. Size (in) Net Price 101883332 200-AA-AL 2 $25.36 101893394 300-AA-AL 3 39.57 101763254 400-AA-AL 4 51.84 101893842 600-AA-AL 6 136.55 Boss-Lock Type F Cam & Groove Adapter Compliances: Produced to interchange with all product produced to commercial item description A-A-59326D End Type: Male NPT Aluminum Straight Item No. Mfr. No. Size (in) Net Price 101722603 50-F-AL 1/2 $6.89 101767123 75-F-AL 3/4 8.15 102013500 100-F-AL 1 10.88 102127896 125-F-AL 1 1/4 13.37 101817403 150-F-AL 1 1/2 13.47 102014247 200-F-AL 2 14.15 102130581 250-F-AL 2 1/2 24.95 102137450 300-F-AL 3 24.92 102163442 400-F-AL 4 40.97 101893025 600-F-AL 6 87.22 Brass Straight Item No. Mfr. No. Size (in) Net Price 101646993 150-F-BR 1 1/2 $27.17 101895430 200-F-BR 2 34.94 Malleable Iron - Plated Straight Item No. Mfr. No. Size (in) Net Price 101882618 300-F-PM 3 $45.71 101882246 400-F-PM 4 67.17 Stainless Steel Straight Item No. Mfr. No. Size (in) Net Price 101412682 150-F-SS 1 1/2 $50.32 110027284 200-F-SS 2 49.69 101414900 300-F-SS 3 110.63 101895742 400-F-SS 4 177.17 Cam & Groove Type F Reducing Adapter Compliances: Produced to interchange with all product produced to commercial item description A-A-59326D End Type: Male NPT Aluminum Straight Item No. Mfr. No. Adapter x NPT Size (in) Net Price 101895892 3040-F-AL 3 x 4 $49.87 Safety Alert Sizes 1/2" 3/4" to 2" 2 1/2" 3" 4" 5" and 6" PSI 150 250 150 125 100 75 Dixon, Boss-Lock and EZ Boss-Lock couplers and adapters maximum working pressure:

Previous Page
Next Page