Applied Product Catalog 2017 2018 Page 844 Hydraulic Products

844 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products H-Series ISO-B Coupling Features: incidents of brinneling during operation designed to maximize performance under impulse conditions Compliances: ISO7241 Series 'B' Coupler Connection Type Body Material Body Size (in) Connection Size (in) Max. Operating Pressure (psi) Item No. Mfr. No. Net Price Female NPTF 303 Stainless Steel 3/4 3/4 3,000 101938985 6HF6-S $123.91 Brass 1/8 1/8 3,000 101690243 1HF1-B 14.53 1/4 1/4 3,000 102220929 2HF2-B 13.52 3/8 3/8 2,500 102182383 3HF3-B 18.47 1/2 1/2 2,500 102221546 4HF4-B 23.83 3/4 3/4 2,000 102221121 6HF6-B 45.42 1 1,500 101889324 8HF8-B 61.73 Steel 1/8 1/8 4,000 101983449 1HF1 14.61 1/4 1/4 5,000 101935400 2HF2 13.90 3/8 3/8 4,000 101987963 3HF3 17.24 1/2 1/2 4,000 102050729 4HF4 21.35 3/4 3/4 4,000 101939565 6HF6 33.81 1 4,000 101481970 8HF8 54.64 Nipple Connection Type Body Material Body Size (in) Connection Size (in) Max. Operating Pressure (psi) Item No. Mfr. No. Net Price Female NPTF Brass 1/8 1/8 3,000 101690492 H1F1-B $6.07 1/4 1/4 3,000 101698068 H2F2-B 6.76 3/8 3/8 2,500 101457038 H3F3-B 9.76 1/2 1/2 2,500 102213803 H4F4-B 11.41 3/4 3/4 2,000 102218162 H6F6-B 18.65 1 1,500 101889733 H8F8-B 27.96 Steel 1/8 1/8 4,000 101983234 H1F1 6.25 1/4 1/4 5,000 101939247 H2F2 6.96 3/8 3/8 4,000 102001465 H3F3 8.24 1/2 1/2 4,000 101799822 H4F4 8.96 3/4 3/4 4,000 101935410 H6F6 16.89 1 4,000 101542360 H8F8 23.54 1 1/4 1 1/4 2,500 101939246 H10F10 177.76 H-Series ISO-B Interchange Dust Caps and Plugs Features: male coupling halves Body Material: Nitrile Body Size (in) Item No. Mfr. No. Net Price 1/4 101733715 2HDP-H2DC $2.65 3/8 102866388 3HDP-H3DC 2.97 1/2 101733601 4HDP-H4DC 2.98 3/4 101733326 6HDP-H6DC 5.51 1 102863439 8HDP-H8DC 6.24 K-Series ISO-A Coupling Features: of brinneling during operation maximize performance under impulse conditions Compliances: ISO7241 Series 'A' Coupler Connection Type Body Material Body Size (in) Connection Size (in) Max. Operating Pressure (psi) Item No. Mfr. No. Net Price Female NPTF Steel 1/4 1/4 5,000 101941158 2KF2 $12.81 3/8 3/8 4,000 101944524 3KF3 16.89 1/2 1/2 4,000 101936008 4KF4 16.89 3/4 3/4 4,000 100858315 6KF6 31.97 1 4,000 100858316 8KF8 46.02 1 1/4 1 1/4 3,000 101935995 10KF10 117.53 Nipple Connection Type Body Material Body Size (in) Connection Size (in) Max. Operating Pressure (psi) Item No. Mfr. No. Net Price Female NPTF Steel 1/4 1/4 5,000 101935421 K2F2 $6.07 3/8 3/8 4,000 101937552 K3F3 7.87 1/2 1/2 4,000 101938992 K4F4 8.31 3/4 3/4 4,000 101936017 K6F6 16.89 1 4,000 101978811 K8F8 25.52 1 1/4 1 1/4 3,000 101910207 K10F10 68.47 Female ORB 1/2 3/4 4,000 101939232 K4OF4 11.58 7/8 4,000 101940644 K4OF5 12.61 Dust Cap Body Material Body Size (in) Item No. Mfr. No. Net Price Nitrile 1/2 101939667 K4DC $2.65 K-Series ISO-A Interchange Dust Caps and Dust Plugs Features: both female and male coupling halves Body Material: Nitrile Body Size (in) Item No. Mfr. No. Net Price 1/4 102844987 2KDP-K2DC $2.65 3/8 101733716 3KDP-K3DC 2.97 3/4 101731973 6KDP-K6DC 3.91 Always be sure to clean quick couplings thoroughly before connecting using a clean, lint-free cloth. Large contamination particles can be introduced into the system causing premature failures. Product Tip

Previous Page
Next Page