Applied Product Catalog 2017 2018 Page 845 Industrial Hose, Valves & Process Equipment

845 Industrial Hose, Valves & Process Equipment All Things Industrial Cam & Groove Type E Adapter Caution: PTFE gasket not recommended End Type: Hose Shank Glass-Filled Polypropylene Straight Item No. Mfr. No. Size (in) Max. Pressure (psi) Net Price 101893103 PPE75 3/4 125 $1.68 101893649 PPE100 1 125 2.11 101882704 PPE150 1 1/2 100 3.30 101882636 PPE200 2 100 4.00 101882634 PPE300 3 60 6.61 Boss-Lock Type H Dust Cap A dust cap is used to seal the pipe system and hose assemblies during nonuse or transfer of assembly. Mating parts are Part A, Part E and Part F. Caution: Dust caps are not to be used in pressure applications for safety and environmental reasons Glass-Filled Polypropylene Item No. Mfr. No. Size (in) Net Price 101895063 PPH75 3/4 $4.59 101883296 PPH150 1 1/2 8.80 101931189 PPH200 2 9.52 101892754 PPH300 3 13.61 FKM-A Cam & Groove Coupling Gasket Features: Black gasket with a yellow color-coded stripe on outer diameter of gasket Item No. Mfr. No. Size (in) Net Price 101533685 100-G-VI 1 $6.27 101549476 150-G-VI 1 1/2 8.59 101686510 200-G-VI 2 11.55 101745105 300-G-VI 3 12.37 101589334 400-G-VI 4 20.18 Infinity Fuel Drop Hose Features: Constructed with exclusive PVC double helix for superior flexibility, abrasion resistance and low coefficient of friction for ease of maneuverability Lightweight in construction Applications: Designed to transfer biodiesel and ethanol blends, gasoline and other petroleum products under pressure, gravity flow or medium suction (up to 23" Hg) at ambient temperature and with an aromatic content of 60% or less Color: Black Max. PSI: 100 Temperature Range: -40 F to 160 F Cover Material: Synthetic Rubber Inner Tube Material: Nitrile Synthetic Rubber (ORS) Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Item No. Mfr. No. Net Price 3 3.8 100 101593720 3BKINFIN100X100 $2,416.00 Plicord ExtremeFlex Petroleum Transfer Hose Features: Easier to move in and out of tight spaces and around corners Lightweight Easier to connect and disconnect More durable and longer lasting Color: Black Temperature Range: -40 F to 200 F Cover Material: Chemivic Synthetic Rubber Inner Tube Material: Synthetic Rubber Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Item No. Mfr. No. Net Price 1 1.45 100 250 101563966 1BKEXTR250X100 $916.00 1 1/2 1.91 100 250 101569104 11/2BKEXTR250X100 997.00 2 2.43 100 250 101566691 2BKEXTR250X100 1,178.00 2 1/2 3.00 100 250 101570530 21/2BKEXTR200X100 1,461.00 3 3.50 100 250 101563082 3BKEXTR200X100 1,655.00 Plicord Flexwing Petroleum Transfer Hose Designed for pressure, gravity flow or full suction service. Features: Nitrile synthetic rubber tube Spiral plies with internal wire helix reinforcement Synthetic rubber cover Applications: Gasoline Oil Petroleum-based products Tank trucks Caution: Hose and couplings should be inspected prior to each use Use of damaged assembly could be hazardous Color: Black Max. PSI: 150 Temperature Range: -35 F to 200 F Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Item No. Mfr. No. Net Price 2 2.547 100 100850816 2BKFLEXWPE150CL $1,178.00 3 3.563 100 100850818 3BKFLEXWPE150CL 1,682.00 4 4.609 100 100850819 4BKFLEXWPE150CL 2,080.00

Previous Page
Next Page