Applied Product Catalog 2017 2018 Page 846 Hydraulic Products

846 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Hydraulic Products ST-Series Snap-Tite '71' Interchange Coupling Features: connection and fluid loss during disconnection mounting options and reduce instances of brinneling pressure conditions Coupler Connection Type Body Material Body Size (in) Connection Size (in) Max. Operating Pressure (psi) Item No. Mfr. No. Net Price Female NPTF Steel 3/4 3/4 7,500 101946920 6STF6 $77.61 E-Series Straight-Through Interchange Coupling Features: flow with minimal pressure drop Coupler Connection Type Body Material Body Size (in) Connection Size (in) Max. Operating Pressure (psi) Item No. Mfr. No. Net Price Female NPTF 303 Stainless Steel 3/8 3/8 5,500 101939238 3EF3-S $32.61 Nipple Connection Type Body Material Body Size (in) Connection Size (in) Max. Operating Pressure (psi) Item No. Mfr. No. Net Price Female NPTF 303 Stainless Steel 3/8 3/8 5,500 101941165 E3F3-S $14.16 3/4 3/4 3,000 101964810 E6F6-S 25.92 Male NPTF Brass 3/4 3/4 1,700 101945161 E6M6-B 7.12 Steel 1/4 1/4 5,500 101936016 E2M2 2.63 V-Series Snap-Tite H/IH Interchange Coupling Features: incidents of brinneling during operation are designed to maximize performance under impulse conditions Compliances: in MIL-C-51234 Coupler Connection Type Body Material Body Size (in) Connection Size (in) Max. Operating Pressure (psi) Item No. Mfr. No. Net Price Female NPTF Steel 1/4 1/4 6,500 101858571 2VF2 $14.65 3/4 3/4 3,500 101123902 6VF6 35.84 Nipple Connection Type Body Material Body Size (in) Connection Size (in) Max. Operating Pressure (psi) Item No. Mfr. No. Net Price Female NPTF Steel 3/4 3/4 3,500 101123909 V6F6 $21.67 T-Series Coupling Features: disconnection while coupler and/or nipple are under pressure high pressure during connection and disconnection Coupler Connection Type Body Material Max. Operating Pressure (psi) Body Size (in) Connection Size Item No. Mfr. No. Net Price Male NPTF Steel 10,000 1/4 1/4 101940648 2TM2 $17.39 3/8 3/8 101123896 3TM3 19.01 Nipple Connection Type Body Material Max. Operating Pressure (psi) Body Size (in) Connection Size Item No. Mfr. No. Net Price Female NPTF Steel 10,000 1/4 1/4 101939594 T2F2 $10.80 3/8 3/8 101123908 T3F3 11.36 Coupler Dust Plug Body Material Body Size (in) Item No. Mfr. No. Net Price Steel 3/8 101939272 3TDP $4.52 Nipple Dust Cap Body Material Body Size (in) Item No. Mfr. No. Net Price Steel 3/8 101939595 T3DC $6.71 Quick disconnects can make machine set up easy with the correct product. Use care in selecting quick disconnects that will allow the proper amount of flow without causing any restrictions. Using multiple styles of quick disconnects also ensures that only connects that belong together will connect together. Product Tip

Previous Page
Next Page