Applied Product Catalog 2017 2018 Page 847 Industrial Hose, Valves & Process Equipment

847 Industrial Hose, Valves & Process Equipment All Things Industrial LIQUIfit Ball Valve Features: EPDM D-seal Full flow self cleaning ball High temperature, scale-resistant Polysulfone ball Glass reinforced Polypropylene body Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Compliances: FDA compliant NSF 51 and 61 low lead compliant ( 0.25%) Working Pressure: Up to 230 psi Working Temperature: 35 F to 200 F Valve Union Connector Item No. Mfr. No. Tube O.D. 1 (in) Tube O.D. 2 (in) Overall Length (in) Net Price 101693440 LFPP4VUC4 1/4 2.55 $5.13 LIQUIfit VAS The Parker Legris angled stop valve allows quick additions of connections for a filtration, reverse osmosis, coffee or ice making unit between your existing water supply valve and supply line. By combining Parker Legris advanced LIQUIfit connection technology with proven TrueSeal ball valve construction, the VAS is designed for superior performance and reliability. Features: Full flow design reduces pressure drop across the valve Valve body rotates for easy tube routing Removable clip for changing the handle orientation Compliances: NSF 51 compliant Thread Type: NPT(f), NPT(m) Working Pressure: Up to 230 psi Working Temperature: 35 F to 200 F Angled Stop Valve Item No. Mfr. No. Tube O.D. (in) Female Thread (in) Male Thread (in) Overall Height (in) Overall Length (in) Net Price 105847924 LFPP4VAS6 1/4 3/8 3/8 1.41 2.17 $10.31 105861633 LFPP4VAS8 1/4 1/2 3/8 1.41 2.17 14.34 90 Fixed Male Elbow Features: EPDM D-Seal Bio-sourced Nylon II Gripping ring technology prevents pumping effect Date coded for traceability purposes Compliances: FDA compliant NSF 51 and NSF 61 low lead (<=0.25%) compliant Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Working Pressure: Up to 230 psi Working Temperature: 35 F to 200 F Item No. Mfr. No. Tube O.D. (in) Thread Size NPTF (in) Net Price 103475645 6579 56 11WP2 1/4 1/8 $2.38 101690474 6579 56 14WP2 1/4 2.49 103476673 6579 56 18WP2 1/4 3/8 2.61 103476674 6579 60 14WP2 3/8 1/4 3.12 101690226 6579 60 18WP2 3/8 3.17 Male Straight Connector Features: EPDM D-Seal Bio-sourced Nylon II Gripping ring technology prevents pumping effect Date coded for traceability purposes Compliances: FDA compliant NSF 51 and NSF 61 low lead (<=0.25%) compliant Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Working Pressure: Up to 230 psi Working Temperature: 35 F to 200 F Fractional Item No. Mfr. No. Tube O.D. (in) Thread Size NPTF (in) Net Price 103472123 6505 56 14WP2 1/4 $1.97 103470193 6505 60 14WP2 3/8 1/4 2.63 103474262 6505 60 18WP2 3/8 2.75 101692649 6505 62 18WP2 1/2 3/8 3.33 101690414 6505 62 22WP2 1/2 3.60 Reducer Features: EPDM D-Seal Bio-sourced Nylon II Gripping ring technology prevents pumping effect Date coded for traceability purposes Compliances: FDA compliant NSF 51 and NSF 61 low lead (<=0.25%) compliant Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Working Pressure: Up to 230 psi Working Temperature: 35 F to 200 F Item No. Mfr. No. Tube O.D. (in) Stem O.D. (in) Net Price 101644582 6366 56 60WP2 1/4 3/8 $2.52 Union Elbow Features: EPDM D-Seal Bio-sourced Nylon II Gripping ring technology prevents pumping effect Date coded for traceability purposes Compliances: FDA compliant NSF 51 and NSF 61 low lead (<=0.25%) compliant Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment Working Pressure: Up to 230 psi Working Temperature: 35 F to 200 F Item No. Mfr. No. Tube O.D. (in) Net Price 101633366 6302 56 00WP2 1/4 $2.52 101637205 6302 60 00WP2 3/8 3.36

Previous Page
Next Page