Applied Product Catalog 2017 2018 Page 849 Industrial Hose, Valves & Process Equipment

849 Industrial Hose, Valves & Process Equipment All Things Industrial EXTREMEFLEX Beverage Hose Features: Enhanced flexibility for enhanced operational efficiencies Ideal for beer, wine, distillery and beverage (edible liquid) transfer processing facilities Ideal for applications requiring flexible and/or tight bend connections Rated for full suction (vacuum) High working pressure, better bend radius, phthalates free, corrugated EZ clean cover for added abrasion resistance Temperature Range: -30 F to 220 F Corrugated Grey Chemical Material Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Bend Radius (in) Item No. Mfr. No. Net Price 1 1.56 100 250 1.5 110854999 1GYBEVX100 $1,293.00 1 1/2 2.02 100 250 2.3 110855000 1 1/2GYBEVX100 1,547.00 2 2.53 100 250 3.0 110855001 2GYBEVX100 1,836.00 3 3.59 100 200 4.5 110855002 3GYBEVX100 2,865.00 4 4.60 100 150 6.0 110855003 4GYBEVX100 3,436.00 Corrugated Red UHMWPE Material w/ EZ Clean Cover Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Bend Radius (in) Item No. Mfr. No. Net Price 1 1.52 100 250 2.0 111028374 1RDBEVX100 $1,330.00 1 1/2 2.03 100 250 3.0 110855004 11/2RDBEVEZX100 1,571.00 2 2.54 100 250 4.0 110854969 2RDBEVEZX100 1,883.00 3 3.60 100 200 6.0 110855005 3RDBEVX100 2,935.00 4 4.60 100 150 8.0 110855006 4RDBEVX100 3,521.00 Fortress 300/1000/3000 psi Food Washdown Hose An exclusive, antimicrobial cover washdown hose for the food industry. Fortress is the only washdown hose with Microban antimicrobial product protection. This inhibits the growth of bacteria and mold that can cause odor, stains or degradation of the hose cover. Tube is made from black Chemigum , reinforcement in the 300 and 1,000 psi hoses is synthetic yarn, reinforcement in the 3,000 psi version is braided steel wire and cover is yellow Carbryn RMA Class A (high oil resistance). Features: Excellent abrasion resistance Excellent oil and animal fat resistance No hose ends Applications: Food processing plants Dairies Packing houses Bottling plants Breweries Canneries Creameries Compliances: Cover: RMA Class A (high oil resistance) Caution: Microban is intended to protect the hose cover only; it is not a substitute for good sanitary practice Color: Yellow Temperature Range: -20 F to 200 F Cover Material: Carbryn Synthetic Rubber Inner Tube Material: Nitrile Synthetic Rubber FRIENDLY Hose I.D. (in) Hose O.D. (in) Max. PSI Hose Reinforcement Hose Length (ft) Item No. Mfr. No. Net Price 3/8 0.690 3,000 Braided (1) Steel Wire 50 102003658 3/8YLFOR3000RL $216.00 1/2 0.750 300 Spiral Synthetic Yarn 50 102003792 1/2YLFOR300RL 192.00 5/8 0.860 300 Spiral Synthetic Yarn 50 102004856 5/8YLFOR300RL 227.50 3/4 1.188 300 Spiral Synthetic Yarn 50 102006208 3/4YLFOR300RL 247.50 1.200 1,000 Braided (1) Steel Wire 50 102003660 3/4YLFOR1000RL 347.00 Nutriflex Hose with Static Wire Lightweight, flexible, corrugated, PVC food hose with static wire. Nutriflex with static wire suction and discharge hose is for handling almost every type of dry bulk food material or liquid in gravity flow and vacuum service. Tube and cover are made with clear Pliovic , reinforced with high density PVC helix. Applications: Transmission of powder pellets or granular materials Transmission of raw and pasteurized milk and other high water content dairy items Compliances: FDA/USDA compliant, 3-A standards, NSF-61 Color: Clear Temperature Range: 15 F to 158 F FRIENDLY Hose I.D. (in) Hose O.D. (in) Max. PSI Hose Length (ft) Item No. Mfr. No. Net Price 2 2.43 40 100 100850489 2CLNUFLXSW40CL $743.00 3 3.58 35 100 100850491 3CLNUFLXSW35CL 984.00 Blue Fortress 300 FDA Compliant Hose Features: High-quality construction for hot water up to 200 F (93 C) clean-up service in food processing plants, dairies, packing houses, bottling plants, breweries, canneries and creameries Super abrasion- and oil-resistant cover provides maximum protection against the adverse effects of oil and animal fats Cover of the Blue Fortress 300 hose incorporates Microban's antimicrobial built-in product protection White tube is comprised of FDA compliant materials Color: Blue Max. PSI: 300 Temperature Range: -20 F to 200 F Cover Material: Microban Synthetic Rubber Inner Tube Material: White FDA Compliant Nitrile Synthetic Rubber FRIENDLY Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Item No. Mfr. No. Net Price 1/2 0.90 500 101790261 1/2BLFORTR300X500 $1,980.00 Neptune 3000 Cleaning Equipment Hose For use on pressure washer machines. Built with both black and blue rubber covers from RMA Class B (medium/high oil resistance). Features: Braided steel wire reinforcement Coupled M x MS NPT with kink guard Caution: Hose is not recommended for steam service Max. PSI: 3,000 Temperature Range: -20 F to 250 F Hose Ends: 3/8 in Male NPT Both Ends Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Color Item No. Mfr. No. Net Price 3/8 0.693 50 Black 100850413 3/8BKNEP3000X50MMS $6,983.00 Blue 100850423 3/8BLNEP3000X50MMS 7,927.50

Previous Page
Next Page