Applied Product Catalog 2017 2018 Page 852 Industrial Hose, Valves & Process Equipment

852 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Sanitary Male NPT Adapter Applications: Food Dairy Beverage Meat processing FRIENDLY Tube O.D. (in) Length (in) Pipe Size (in) End Size (in) 304 Stainless Steel Material Item No. Mfr. No. Net Price 1 1/2 2.250 1 1/2 1 1/2 NPT(m) 1 1/2 Tube 101919826 21MP-G150 $43.87 2.437 1 1 1/2 Tube 1 NPT(m) 101932152 21MP-G150100 51.58 2 2.638 2 2 NPT(m) 2 Tube 101919827 21MP-G200 54.16 3 3.070 3 3 NPT(m) 3 Tube 101932095 21MP-G300 101.96 Sanitary Brewery Hose Barb Adapter Applications: Food Dairy Beverage Meat processing FRIENDLY Hose Size (in) Length (in) 304 Stainless Steel Material Item No. Mfr. No. Net Price 1 1/2 5 101828482 14MPHRL150 $33.94 2 5 101807166 14MPHRL200 34.82 3 5 1/2 101810021 14MPHRL300 47.82 Sanitary 90 Clamp Elbow Applications: Food Dairy Beverage Meat processing Compliances: Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621) Accepted by the USDA and USFDA FRIENDLY Tube O.D. (in) Radius (in) A (in) 304 Stainless Steel Material 316L Stainless Steel Material Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1 1 1/2 2 101931326 B2CMP-G100 $21.04 - 1 1/2 2 1/4 2 3/4 101953006 B2CMP-G150 21.74 - 2 3 3 1/2 101953007 B2CMP-G200 28.86 101931996 B2CMP-R200 $39.93 3 4 1/2 5 101920476 B2CMP-G300 48.61 - 4 6 6 5/8 101931483 B2CMP-G400 55.53 - Sanitary 45 Clamp Elbow Features: Available in sizes 1" to 8" Applications: Food Dairy Beverage Meat processing Compliances: Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621) Accepted by the USDA and USFDA FRIENDLY Tube O.D. (in) Radius (in) 304 Stainless Steel Material Item No. Mfr. No. Net Price 3 4 1/2 101953008 B2KMP-G300 $50.60 When selecting a hose, always remember STAMPED to get all the information for the application. S - Size of the hose T - Temperature of the fluid and ambient conditions A - Application and where it is being used M - Materials being conveyed in the hose P - Pressure E - Ends, what connections are used D - Delivery Did You Know?

Previous Page
Next Page