Applied Product Catalog 2017 2018 Page 854 Industrial Hose, Valves & Process Equipment

854 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Clamp Gasket Sanitary Hex Tube Hanger w/ Grommets Features: Available in sizes 3/4" to 12" Caution: Lines are not to be rigidly anchored to equipment Lines must be allowed to float Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage Straight sections need support every 10 ft Each side of every valve (as close as possible to the connection) needs support Support at each change of direction Grommet Material: Nitrile Material: 304 Stainless Steel Max. Temperature: 230 F FRIENDLY Tube O.D. (in) Height (in) Width (in) Item No. Mfr. No. Net Price 2 2 1/2 4 1/2 101931560 B24RG-G200 $9.06 Sanitary Hex Tube Hanger w/ Sleeve Features: Available in sizes 1/2" to 12" Caution: Lines are not to be rigidly anchored to equipment Lines must be allowed to float Temperatures cause expansion and contraction and if mounted incorrectly will cause distortion and possibly leakage Straight sections need support every 10 ft Each side of every valve (as close as possible to the connection) needs support Support at each change of direction FRIENDLY Material: 304 Stainless Steel Sleeve Material: ABS Max. Temperature: 230 F Tube O.D. (in) Height (in) Width (in) Item No. Mfr. No. Net Price 4 4.75 6.95 101932250 B24PS-G400 $15.39 Compliances: Meets 21CFR 177.1550 U.S.P. Class VI Cytotoxicity testing Material: PTFE Tube O.D. (in) Item No. Mfr. No. Net Price 3/4 101783602 42MP-G75 a $1.72 1 101807172 40MP-G100 a 2.15 1 1/2 101806464 40MP-G150 a 1.91 2 101783792 40MP-G200 a 2.30 2 1/2 101811039 40MP-G250 a 2.63 3 101784492 40MP-G300 a 2.68 4 101783600 40MP-G400 a 4.28 6 101808304 40MP-G600 a 23.76 8 101813842 40MP-G800 a 24.98 Compliances: Meets 21CFR 177.2600 U.S.P. Class VI Cytotoxicity testing Material: EPDM Tube O.D. (in) Item No. Mfr. No. Net Price 1 101784363 40MP-E100 a $1.16 1 1/2 101828486 40MP-E150 a 1.34 2 101810025 40MP-E200 a 1.34 101797055 40MPF-E200 a,b 3.03 3 101808494 40MP-E300 a 1.83 4 101808302 40MP-E400 a 2.02 Compliances: Meets 21CFR 177.2600 U.S.P. Class VI Cytotoxicity testing Material: FKM (Viton ) Tube O.D. (in) Item No. Mfr. No. Net Price 1 1/2 101782184 40MP-SFY150 $3.25 2 101782770 40MP-SFY200 3.37 2 1/2 101782185 40MP-SFY250 5.49 3 101804763 40MP-SFY300 7.10 a Not recommended for use with bolted clamps. b Flanged. Tube O.D. (in) Item No. Mfr. No. Net Price 2 101804765 40MP-UW200 $1.16 3 101804766 40MP-UW300 1.76 4 101841221 40MP-UW400 2.41 Material: Buna-N Color: White Compliances: Meets 21CFR 177.2600 Tube O.D. (in) Item No. Mfr. No. Net Price 3/4 101804767 42MP-U75 $1.80 1 101810026 40MP-U100 1.12 1 1/2 101828489 40MP-U150 0.79 101783598 40MPF-U150 a,b 1.92 2 101784228 40MP-U200 0.93 2 1/2 101808306 40MP-U250 1.12 3 101808498 40MP-U300 1.25 4 101810027 40MP-U400 1.69 6 101782771 40MP-U600 5.90 8 101808499 40MP-U800 6.22 12 101800506 40MPF-U1200 a,b 34.30 Material: Buna-N Color: Black Compliances: Meets 21CFR 177.2600 Need more technical information on the parts you see? We'll be glad to send manufacturers' catalogs and other available datasheets. Call your local Applied service center for your copy. Don't Forget...

Previous Page
Next Page