Applied Product Catalog 2017 2018 Page 855 Industrial Hose, Valves & Process Equipment

855 Industrial Hose, Valves & Process Equipment All Things Industrial Sanitary Single Pin Squeeze Clamp FRIENDLY Features: Available in sizes 3/4" to 4" Tube O.D. (in) Clamping Flange O.D. (in) Service Pressure Rating @ 70 F (psi) Service Pressure Rating @ 250 F (psi) 304 Stainless Steel Material Item No. Mfr. No. Net Price 1 to 1 1/2 2.122 500 300 101848053 13MHHM-Q100150 $22.97 Wing nut tightened to 25 in lb of torque. Sanitary Single Pin Heavy-Duty Clamp for Tubes FRIENDLY Tube O.D. (in) Clamping Flange O.D. (in) Service Pressure Rating @ 70 F (psi) Service Pressure Rating @ 250 F (psi) 304 Stainless Steel Material Item No. Mfr. No. Net Price 1/2 to 3/4 1.062 1,500 1,200 101918709 13MHHM50-75 $5.88 1 to 1 1/2 2.122 500 300 101918708 13MHHM100-150 8.69 2 2.654 450 250 101970594 13MHHM200 10.46 2 1/2 3.185 400 200 101868970 13MHHM250 11.99 3 3.717 350 175 101760419 13MHHM300 13.21 4 4.820 300 150 101568389 13MHHM400 15.65 6 6.695 150 75 101931395 13MHHM600 33.18 8 8.695 100 50 101773714 13MHHM800 44.97 Wing nut tightened to 25 in lb of torque. Sanitary Single Pin Heavy-Duty Clamp w/ Serrated Wing Nut FRIENDLY Applications: Food Dairy Beverage Meat processing Tube O.D. (in) Clamping Flange O.D. (in) Service Pressure Rating @ 70 F (psi) Service Pressure Rating @ 250 F (psi) 304 Stainless Steel Material Item No. Mfr. No. Net Price 1 to 1 1/2 2.122 500 300 101804757 13MHHM100-150SN $8.69 2 2.654 450 250 101808297 13MHHM200SN 10.46 3 3.717 350 175 101782178 13MHHM300SN 13.21 4 4.820 300 150 101811033 13MHHM400SN 15.65 6 6.695 150 75 101784486 13MHHM600SN 33.18 Wing nut tightened to 25 in lb of torque. Sanitary Double Pin Heavy-Duty Clamp FRIENDLY Tube O.D. (in) Clamping Flange O.D. (in) Service Pressure Rating @ 70 F (psi) Service Pressure Rating @ 250 F (psi) 304 Stainless Steel Material Item No. Mfr. No. Net Price 1 to 1 1/2 2.122 500 300 101918707 13MHHM-DP100150 $11.50 2 1/2 3.185 400 200 101919209 13MHHM-DP250 16.19 3 3.717 350 175 101932226 13MHHM-DP300 18.09 Applications: Food Dairy Beverage Meat processing Cross hole wing nut tightened to 25 in lb of torque. Sanitary Single Pin Heavy-Duty Clamp for Pipes FRIENDLY Applications: Food Dairy Beverage Meat processing Compliances: Accepted by the USDA and USFDA Pipe Size (in) 304 Stainless Steel Material Item No. Mfr. No. Net Price 4 102043814 13MHHV400 $33.60 Wing nut tightened to 25 in lb of torque.

Previous Page
Next Page