Applied Product Catalog 2017 2018 Page 856 Industrial Hose, Valves & Process Equipment

856 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Sanitary Three Segment Clamp Features: Available in sizes 1" to 12" Applications: Food Dairy Beverage Meat processing FRIENDLY Tube O.D. (in) Clamping Flange O.D. (in) Service Pressure Rating @ 70 F (psi) Service Pressure Rating @ 250 F (psi) 304 Stainless Steel Material Item No. Mfr. No. Net Price 1 to 1 1/2 2.122 600 300 101918961 13MHHM-3P100150 $18.57 Wing nut tightened to 25 in lb of torque. Sanitary Bolted Clamp Features: Available in sizes 1/2" to 12" Applications: Food Dairy Beverage Meat processing FRIENDLY Tube O.D. (in) Clamping Flange O.D. (in) Service Pressure Rating @ 70 F (psi) Service Pressure Rating @ 250 F (psi) 304 Stainless Steel Material Item No. Mfr. No. Net Price 2 2.578 1,000 800 101931153 13MHP200 $20.97 4 4.744 800 600 101918710 13MHP400 29.92 All nuts are tightened to 20 ft lb of torque. Sanitary Toggle Clamp FRIENDLY Applications: Food Dairy Beverage Meat processing Tube O.D. (in) Clamping Flange O.D. (in) Service Pressure Rating @ 70 F (psi) Service Pressure Rating @ 250 F (psi) 304 Stainless Steel Material Item No. Mfr. No. Net Price 1 to 1 1/2 2.122 150 125 101797271 13MHLA100-150 $20.35 Screw tightened to maximum. Sanitary Clamp Accessories Applications: Food Dairy Beverage Meat processing FRIENDLY Eye Bolt Rivet Pin Cross Hole Wing Nut Serrated Wing Nut Type Tube O.D. (in) Item No. Mfr. No. Net Price Eye Bolt 1/2 to 5 101806835 13IB $2.26 Rivet Pin 1/2 to 5 101806838 13RP 2.43 Cross Hole Wing Nut 1/2 to 12 101808299 13WNX 6.42 Serrated Wing Nut 1/2 to 12 101828481 13WNS 6.33

Previous Page
Next Page