Applied Product Catalog 2017 2018 Page 857 Industrial Hose, Valves & Process Equipment

857 Industrial Hose, Valves & Process Equipment All Things Industrial Sanitary 90 Polished Weld Elbow w/ Tangents Options: #3, #5 and electropolish finishes are available Compliances: Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621) Accepted by the USDA and USFDA FRIENDLY Tube O.D. (in) Wall Thickness (in) A (in) 304 Stainless Steel Material 316L Stainless Steel Material Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1 1/2 0.065 2.937 - - 101921998 B2S-R150P $17.95 2 0.065 4.062 101931330 B2S-G200P $17.96 - 4.063 - - 101953010 B2S-R200P 23.73 3 0.065 6.312 101931420 B2S-G300P 35.33 - Applications: Dairy Food Beverage Pharmaceutical Cosmetics Options: #3, #5 and electropolish finishes are available Compliances: Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621) Accepted by the USDA and USFDA Sanitary 90 Polished Weld Elbow These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application. FRIENDLY Tube O.D. (in) Wall Thickness (in) 304 Stainless Steel Material Item No. Mfr. No. Net Price 1 1/2 0.065 101953014 B2WCL-G150P $10.77 Sanitary 45 Polished Weld Elbow w/ Tangents Options: #3, #5 and electropolish finishes are available Compliances: Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621) Accepted by the USDA and USFDA FRIENDLY Tube O.D. (in) Wall Thickness (in) A (in) 304 Stainless Steel Material Item No. Mfr. No. Net Price 1 1/2 0.065 1 5/8 101931810 B2KS-G150P $13.46 Sanitary Polished Concentric Weld Reducer These fittings are manufactured to very high tolerances, supplying customers with a superior quality fitting regardless of the application. Features: Available in sizes 1/2" to 8" Applications: Dairy Food Beverage Pharmaceutical Cosmetics Options: #3, #5 and electropolish finishes are available Compliances: Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621) Accepted by the USDA and USFDA FRIENDLY Tube O.D. (in) Wall Thickness (in) Length (in) 304 Stainless Steel Material Item No. Mfr. No. Net Price 4 to 3 0.083 4 101829964 B31W-G400300P $32.87 Unpolished Concentric Weld Reducer Bradford tube O.D. fittings are manufactured to very high tolerances. This manufacturing method allows Bradford to supply customers with a superior quality fitting, regardless of the application. Tube O.D. (in) Wall Thickness (in) Length (in) 304 Stainless Steel Material Item No. Mfr. No. Net Price 3 to 2 1/2 0.065 2 101931640 B31W-G300250U $16.37 4 to 3 0.083 4 101931813 B31W-G400300U 27.55

Previous Page
Next Page