Applied Product Catalog 2017 2018 Page 858 Industrial Hose, Valves & Process Equipment

858 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Unpolished Male NPT x Weld End Adapter Bradford tube O.D. fittings are manufactured to very high tolerances. This manufacturing method allows Bradford to supply customers with a superior quality fitting, regardless of the application. Applications: Dairy Food and beverage Pharmaceutical Cosmetics Tube O.D. (in) Wall Thickness (in) Length (in) 304 Stainless Steel Material Item No. Mfr. No. Net Price 2 0.065 1.812 101932249 B19WB-G200 $21.56 3 0.065 2.500 101934492 B19WB-G300 44.15 Sanitary Heavy-Duty I-Line Clamp FRIENDLY Tube O.D. (in) Clamping Flange O.D. (in) Service Pressure Rating @ 70 F (psi) Service Pressure Rating @ 250 F (psi) 304 Stainless Steel Material Item No. Mfr. No. Net Price 2 2.654 450 250 101797567 13ILH200 $19.93 Wing nuts tightened to 25 in lbs of torque. Mine Spray Mining Hose Applications: For general underground water spray service in dust control applications Also used on continuous mining machinery at the headface, and on other mechanical mining machines Color: Yellow Max. PSI: 1,000 Temperature Range: 0 F to 200 F Cover Material: Chemivic Synthetic Rubber Inner Tube Material: Nitrile Synthetic Rubber Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Item No. Mfr. No. Net Price 3/4 1.14 50 102066322 3/4YLMINES1000X50 $221.50 500 102004653 3/4YLMINS1000RL 2,215.00 1 1.45 50 101969109 1YLMINS1000CL 249.50 1 1/4 1.75 500 101959327 11/4YLMINS1000CL 3,915.00 1 1/2 1.98 50 102025869 11/2YLMINS1000CL 532.50 2 2.55 50 102042129 2YLMINS1000CL 700.50 Flexsteel 250 Steam Hose ContiTech's most popular steam hose. A rugged steam hose for use in all around steam service. Tube is made from Black Versigard , reinforcement is spiral plied steel wire, and cover is black Versigard . Features: Assemblies should use ground joint fittings, which are sold separately Applications: Used in chemical plants, refineries, ship yards and demanding industrial service applications Recommended for cleaning, thawing, blow-out service, steam pumps, hoists and other applications involving steam Color: Black Max. PSI: 250 Temperature Range: 0 F to 450 F Cover Material: Chlorosulfonated Polyethylene Synthetic Inner Tube Material: EPDM Synthetic Rubber Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Item No. Mfr. No. Net Price 1/2 1.060 50 100850923 1/2BKFLSTM250CN $202.50 3/4 1.280 50 100850924 3/4BKFLSTM250CN 236.00 1 1.625 50 100850925 1BKFLSTM250CN 378.00 Jackhammer Hose Assembly Features: Economical jackhammer hose designed for mild abrasion and oil resistance for standard jackhammer applications Color: Red Hose Ends: Universal Coupling Cover Material: EPDM Synthetic Rubber Inner Tube Material: EPDM Synthetic Rubber Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Item No. Mfr. No. Net Price 3/4 1 1/8 50 200 103995763 3/4RDBRICKR200X50 $51.54 300 103953518 3/4RDBRICKR300X50 56.57 Features: Premium jackhammer hose designed for superior oil and abrasion resistance and a high oil-resistant tube for the more abusive jackhammer applications Color: Red Hose Ends: Universal Coupling Cover Material: Carbryn Synthetic Rubber Inner Tube Material: Nitrile Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Item No. Mfr. No. Net Price 3/4 1 1/8 50 300 103953244 3/4RDJHAM300X50 $114.55 Spiraflex Vacuum Hose Hose used where airborne pollutants, fumes and odors are a major problem. Features: High density PVC compound Rigid PVC helix reinforcement Applications: Dust collection Exhaust transmission Caution: Hose and couplings should be inspected prior to each use Use of damaged assembly could be hazardous Color: White Temperature Range: 0 F to 158 F Hose I.D. (in) Hose O.D. (in) Max. PSI Hose Length (ft) Item No. Mfr. No. Net Price 1 1.22 37 100 100850968 1WHSPIVAC37CL $215.00 1 1/2 1.76 34 100 100850970 11/2WHSPIVAC34CL 323.00 2 2.35 30 100 100850971 2WHSPIVAC30CL 613.00 4 4.45 27 100 100850974 4WHSPIVAC27CL 1,074.00

Previous Page
Next Page