Applied Product Catalog 2017 2018 Page 859 Industrial Hose, Valves & Process Equipment

859 Industrial Hose, Valves & Process Equipment All Things Industrial Prospector SHR (Slim Hole Rotary) Hose Features: Use in high pressure rotary hose for slim hole, seismograph, work over or portable drilling rigs For use with small to medium blast, water well or shot hole drilling applications Four/six alternating layers of spiraled high tensile steel wire reinforcement Pin pricked cover Ideal for use with hydraulic oil, mud or air application or where pulsating pump is required Temperature Range: -40 F to 212 F Cover Material: Polychloroprene Inner Tube Material: Polychloroprene Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Bend Radius (in) Item No. Mfr. No. Net Price 1 1.51 200 5,000 12 111028265 SHR5000-16 $1,572.84 1 1/4 1.85 131 5,000 16 1/2 112125223 SHR5000-20X200CL 3,595.95 1 1/2 2.26 131 5,000 20 112125072 SHR5000-24X200CL 3,347.18 2 2.80 200 5,000 25 111028266 SHR5000-32 2,925.36 Oil & Gas Hose The Applied network of hose shops throughout the country is prepared to deliver you high quality, customized hose assemblies within 24 hours. Further, Applied is a Continental ContiTech STAR Distributor, meaning that our hose shops have been independently audited by UL (Underwriters Laboratories) to ensure you the highest standard for the fabrication, sales and service of hose assemblies. Plicord Oilfield Frac Hose Features: A rugged and flexible hose designed to convey crude oil and oil slurry mixtures for frac tank connections Color: Black Max. PSI: 400 Temperature Range: -25 F to 180 F Inner Tube Material: Nitrile Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Cover Material Chemivic Synthetic Rubber Chemivic Synthetic Rubber ARC Treatment Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 3 3.87 100 101719921 3BKFRAC400X100 $2,771.00 101719922 3BKFRACARC400X100 $2,891.00 4 4.76 100 101720381 4BKFRAC400X100 2,332.00 101719616 4BKFRACARC400X100 2,732.00 Prospector BOP 3000 Hose Features: For the hydraulic control connection that is used in the well control system up to 3,000 psi Black, oil-resistant tube with oil- and fire-resistant red cover Temperature Range: -40 F to 212 F Cover Material: Polychloroprene Inner Tube Material: Nitrile Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Bend Radius (in) Item No. Mfr. No. Net Price 3/8 1.11 250 3,000 6 103777502 3/8RDPROS3000RLS $1,695.00 1/2 1.19 250 3,000 8 103777503 1/2RDPROS3000RLS 1,962.50 3/4 1.49 400 3,000 11 103751979 3/4RDPROS3000CTNS 4,664.00 1 1.84 300 3,000 15 103752477 1RDPROS3000CTNS 4,134.00 Includes four/six high tensile steel spiral reinforcement Independently tested as per test requirements specified by "Lloyd's Register Fire Tests for Flexible Hoses on Offshore Installations" (OD/1000/499 - 29th June, 1992) and EUB (Directive 036) features Prospector BOP Fire Protection Sleeve Prospector BOP 5000 Hose Features: Use for the hydraulic control connection that is used in the well control system up to 5,000 psi Black, oil-resistant tube with oil- and fire-resistant red cover Includes four/six high tensile steel spiral reinforcement With Prospector BOP fire protection sleeve, tested at South West Research Institute and certified by Lloyd's Register to pass testing according to API specification 16D (spec. 16D, section 10) Temperature Range: -40 F to 250 F Cover Material: Polychloroprene Inner Tube Material: Polychloroprene Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Bend Radius (in) Item No. Mfr. No. Net Price 3/8 1.14 200 5,000 7.1 111028267 BOP5000-06X200CL $3,166.00 1/2 1.24 200 5,000 9.1 111028268 BOP5000-08X200CL 3,276.00 3/4 1.58 200 5,000 11.8 111028269 BOP5000-12X200CL 4,296.00 1 1.85 200 5,000 13.4 111028270 BOP5000-16X200CL 5,472.00 1 1/4 2.10 200 5,000 18.1 111028271 BOP5000-20X200CL 7,112.00 1 1/2 2.59 200 5,000 22.1 111028372 BOP5000-24X200CL 8,810.00 2 3.14 200 5,000 27.6 111028373 BOP5000-32X200CL 11,280.00

Previous Page
Next Page