Applied Product Catalog 2017 2018 Page 860 Industrial Hose, Valves & Process Equipment

860 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Prospector Oilfield 300 Petroleum Transfer Hose Features: Use for transferring petroleum (oil) products to 300 psi With Helix wire for full vacuum, diverse for suction and discharge applications Temperature Range: -35 F to 180 F Cover Material: Plioflex Rubber (Smooth Cover) Inner Tube Material: Nitrile Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Item No. Mfr. No. Net Price 2 2.5 400 300 110600399 2BKOILFIELDX400 $4,356.00 3 3.5 400 300 110600400 3BKOILFIELDX400 6,496.00 4 4.7 400 300 106457088 20464303 9,344.00 6 6.9 200 300 110600401 6BKOILFIELDX200 8,360.00 Extended Life XR16SC High Pressure Hose Features: For high pressure service needing abrasion resistance, tight bends and flexibility For petroleum- and water-based hydraulic fluids Excellent impulse performance and flexibility exceeding SAE 100R2 and SAE 100R16 standards Extra abrasion-, oil- and weather-resistant synthetic rubber Temperature Range: -40 F to 212 F Cover Material: Synthetic Rubber Inner Tube Material: Nitrile Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Bend Radius (in) Item No. Mfr. No. Net Price 1/4 0.54 250 5,800 2 106226920 XR16SC-04X250RL $1,005.00 3/8 0.70 250 5,000 2 1/2 106128867 XR16SC-06X250RL 1,117.50 1/2 0.81 250 4,500 3 1/2 106151711 XR16SC-08X250RL 1,225.00 5/8 0.95 250 4,000 4 106134240 XR16SC-10X250RL 1,602.50 3/4 1.10 250 3,500 5 106211142 XR16SC-12X250RL 1,937.50 1 1.40 250 2,700 6 106238251 XR16SC-16X250RL 2,442.50 Plicord Frac 400HW Petroleum Transfer Hose Features: For oilfield frac transfer, rated to full vacuum Nitrile tube with Chemivic cover, for applications up to 400 psi Temperature Range: -40 F to 180 F Cover Material: Chemivic Inner Tube Material: Nitrile Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Item No. Mfr. No. Net Price 4 4.82 100 400 110600411 4BKOILFRACTX100 $3,007.00 Series CVD General Purpose Economical Hose Features: Economical alterative to most ducts that sacrifices nothing in performance Great flexibility with tight bend characteristics Materials used in CVD-Clear are FDA acceptable Also available in metric diameters and 25' lengths Applications: Air ventilation Dust collection Material handling Oil mist Chemical fumes Food and beverage Vacuum and suction Compliances: FDA acceptable Material: PVC, reinforced with a wire helix Temperature Range: -20 F to 180 F Hose I.D. (in) Hose Length (ft) Clear Item No. Mfr. No. Net Price 3 50 101966680 3CVD CLEARX50FT $234.00 4 50 101951978 4CVD CLEARX50FT 261.50 5 50 101966681 5CVD CLEARX50FT 303.00 6 50 101973708 6CVD CLEARX50FT 305.00 8 50 101970507 8CVD CLEARX50FT 419.00 10 50 101956659 10CVD CLEARX50FT 577.50 Flexflyte L-9 2 Ply Silicone Fiberglass Hose Standard duct for high temperature air flow and fume removal. Features: Ultraviolet and weather resistant Lightweight, easy to install and nonkinking Internal ply provides a smooth interior for maximum air flow and minimum friction loss Nonstandard lengths and cuffs available Applications: For high temperature air flow and fume removal Air, dust, fumes and light powder Color: Red Temperature Range: -75 F to 500 F Hose I.D. (in) Pressure (psi) Hose Length (ft) Item No. Mfr. No. Net Price 1 1/2 25 12 102113632 0214-0150-0001 $104.45 1 3/4 23 12 111902968 0214-0175-0001 10.38 2 24 12 102112838 0214-0200-0001 118.84 2 1/2 20 12 102112692 0214-0250-0001 139.69 3 19 12 102113113 0214-0300-0001 158.73 Still not sure what to buy? Ask your Applied representative to schedule a full rubber audit at your facility. We partner with rubber product suppliers known for quality, performance and technical support. Together, we can review and recommend the right products. Call today 1-866-351-3464! Don't Forget...

Previous Page
Next Page