Applied Product Catalog 2017 2018 Page 862 Industrial Hose, Valves & Process Equipment

862 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment SDH Clear Anti-Static Hose Features: Oil resistant Puncture resistant UV/ozone resistant Smooth interior Possesses inherent static dissipation Does not outgas and is free of fillers, halogens and surface oils Excellent flexibility, abrasion resistance and clarity Ideal for clean rooms, powder and plastic pellet transfer Materials are FDA acceptable Screw-on cuffs available Applications: Air Chemical fumes Chips/debris/granules Dust Exhaust and ventilation Food and beverage Material handling Moisture/hydraulic Special purpose Vacuum and suction Material: Thermoplastic Urethane Reinforced w/ Plastic Helix and Copper Grounding Wire Temperature Range: -20 F to 180 F Hose I.D. (in) Hose Length (ft) Clear Item No. Mfr. No. Net Price 1 1/2 25 111902967 2132-0150-2225 $153.00 2 25 105406793 2132-0200-2225 7.50 3 25 110351548 2132-0300-2225 12.91 4 25 111903061 2132-0400-2225 18.08 Industrial Valves Industrial valves are products that regulate or control the flow of liquids, gases, steam or loose particles through piping by opening, closing or obstructing ports or passages. There are numerous types of valves that fall under this category, including quarter-turn, multi-turn, solenoid and other specialty valves. These valves are generally offered as manually operated, electrically or pneumatically actuated valves. They are available in two-way, three-way and four-way configurations, using one-, two- and three-piece construction and a variety of metallurgies. Global Ball Valve Features: For control of air and water only Full port Body Material: Brass Max. Temperature: 248 F Pressure: 600 psi Port Type: Female NPT x Female NPT Item No. Mfr. No. Port Size (in) Net Price 102128447 FBVG50 1/2 $7.75 102128448 FBVG75 3/4 10.65 102089487 FBVG100 1 16.92 102089310 FBVG125 1 1/4 25.61 102089488 FBVG150 1 1/2 35.52 102087634 FBVG200 2 53.23 Two-Piece Screwed Body Stainless Steel Ball Valve Features: Adjustable stem packing FXF NPT end connections Reinforced PTFE seats Steam rating: 150 psi WSP Lockout handle standard NACE approved Applications: General chemical service Temperature Range: -4 F to 392 F Item No. Mfr. No. Thread Size NPT (in) Pressure Rating (psi) Net Price 112781586 V1S2.A90P 1/4 1/4 2,000 $40.36 112781587 V1S2.A90P 3/8 3/8 2,000 40.36 112781588 V1S2.A90P 1/2 1/2 2,000 48.32 112781589 V1S1.A90P 3/4 3/4 2,000 63.49 112781590 V1S1.A90P 1 1 2,000 76.28 112781591 V1S1.A90P 1 1/4 1 1/4 1,500 133.74 112781592 V1S1.A90P 1 1/2 1 1/2 1,500 152.63 112781633 V1S1.A90P 2 2 1,500 184.77 VMH Series Two-Piece Brass Safety Exhaust Ball Valve Safety exhaust ball valves automatically vent residual air on the downstream side when the valve is closed. Lockout handle can be padlocked only in the closed position. With this type of venting action and lockout design, the ball valve ensures air powered equipment is safe to service. Features: Tamper-resistant lockout handle locks only in the off position for maximum safety Safety orange handle for visibility Accessories include a multi-clasp lockout and muffler Compliances: Complies with OSHA rules for safety lockout and de-energizing of compressed air equipment during maintenance Options: 1/4" through 2" sizes available Temperature Range: 40 F to 140 F Body Material: Brass Port Type: Female NPT x Female NPT Max. Pressure: 200 psi Item No. Mfr. No. Thread Size (in) Port Size (in) Net Price 101942285 VMH2.A9JP1/4 1/4 $21.91 Double Female Ball Valve Features: Compact ball valve for opening and closing fluid systems in tight spaces For industrial fluids, such as air, water and oil Body Material: Nickel-Plated Brass Connection Type: Double Female Temperature Range: 0 F to 200 F Thread Type: NPT Seal Material: PTFE Max. Pressure: 450 psi Item No. Mfr. No. Thread Size (in) Net Price 102168276 4982 58 11 1/8 $16.82 102117668 4982 58 14 1/4 17.78 102215785 4982 58 18 3/8 17.67 102114350 4982 60 22 1/2 19.76

Previous Page
Next Page