Applied Product Catalog 2017 2018 Page 863 Industrial Hose, Valves & Process Equipment

863 Industrial Hose, Valves & Process Equipment All Things Industrial Discover Applied. com VNH Series One-Piece Brass Mini Ball Valve Female NPT x Female NPT Male NPT x Female NPT Brass mini ball valve for air, water, gases and liquids. Space-saving bar stock design features chrome-plated brass body and ball, bottom-loaded stem with Viton stem seal and PTFE seats. Each valve is leak tested. Features: Black nylon wing handle Chrome-plated brass body Operation in both directions Compliances: UL approved 090793-SA9688 for refrigerant ball valves in accordance with UL 207 Standard Max. Working CWP: 450 psi Temperature Range: -4 F to 200 F Female NPT x Female NPT Item No. Mfr. No. Thread Size NPT (in) Flow (Cv) Net Price 101942781 VNH3.AM 1/8 1/8 4.5 $9.89 101970878 VNH3.AM 1/4 1/4 5.8 9.89 101965100 VNH3.AM 3/8 3/8 5.8 9.89 101959000 VNH3.AM 1/2 1/2 7.0 10.91 Male NPT x Female NPT Item No. Mfr. No. Thread Size NPT (in) Flow (Cv) Net Price 101946443 VNH3.PM 1/4 1/4 5.8 $9.89 101942782 VNH3.PM 3/8 3/8 5.8 9.89 101953183 VNH3.PM 1/2 1/2 7.0 10.91 700/722 Series Butterfly Valve Features: Shaft weather seal One-piece thru shaft ensures dependability and positive disc positioning O-ring provides further prevention of stem leakage Set screw stabilizes seat to prevent movement Positive dead-end service up to 75 psig max through 12" Smooth finished disc flats "mate" with seat flats to give a highly efficient seal; prevents leakage into shaft areas Support shaft seal bonding of elastomer to phenolic backing ring protects against distortion, a common cause of shaft leakage Bushings furnish shaft support for positive shaft alignment and actuator support Precision taper pin ensures a positive, vibration proof shaft to disc connection Precision profile disc provides bubble tight shut-off and assures minimum torque and longer seat life Seat face negates need for flange gaskets Phenolic backed seat non-collapsible, stretch-resistant, blow-out proof, field replaceable Additional sizes available Applications: Agricultural and food processing Alternative energy and fuel production Bulk product movement Chemical processing Coolants Effluent lines Degreasing Pickling Plating Wash down Dewatering and sludge movement Filtration systems Hydraulic/pneumatic systems and lifts Ink spraying and cleaning Line purge Machine cooling Mixing Filling Material flow Municipal service Natural gas and oil production Solid and liquid waste controls Steel mills Operator: 10 Position Handle Body Type: Wafer Resilient Seat Body/Disc Trim: Ductile Iron/Ductile Iron Seat Trim Temperature Range (F) Size Code 700 Series 722 Series Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Buna-N 10 to 180 6 - - 111415895 06722182570H10 $330.13 EPDM -30 to 275 2 1/2 - - 111416133 2572218515H10 197.35 4 111413411 04700182515H10 $184.11 111413412 0472218515H10 347.50 6 - - 111415894 06722182515H10 330.13 10 110898906 10700182515H10 470.27 - 12 - - 111415900 12722182515H10 1,006.47

Previous Page
Next Page