Applied Product Catalog 2017 2018 Page 864 Industrial Hose, Valves & Process Equipment

864 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment E2S Series E3S Series DynaMatic Automated Ball Valve PHH Series EHH Series P2S Series Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC. Electric Actuators: DynaQuip electrically actuated ball valves utilize either a DynaQuip DE or MA series actuator, depending upon the torque requirement of the valve. DynaQuip electric actuators are also available in other standard AC and DC voltages. DE Series Electric Actuators: Cast aluminum, powder coated housing, Buna-N seal on stainless steel output shaft and override, 115 VAC 50/60 Hz, permanently lubricated, can be wired in parallel, -40 F to 150 F temperature range. (DynaMatic automated valve part numbers ending with E20, E21 or E25.) MA Series Electric Actuators: Cast aluminum, epoxy polyurethane paint, high alloy steel gear train with side mounted hand wheel for manual override, 115 VAC 50/60 Hz, permanently lubricated, 10 F to 140 F temperature range, four limit switches plus local position indication. (DynaMatic automated valve part numbers ending with E01 or E02.) Pneumatic Actuators: Single- or double-acting models. Hard anodized aluminum body, aluminum alloy piston and end cap, ENP forged steel drive shaft, Buna-N seals, Delrin 500 bearings, -4 F to 176 F temperature range, NAMUR connections. Spring-return DynaMatic automated valves are also available in fail-open orientation. A solenoid pilot valve is recommended for electrically controlling supply air. Sold separately. Continued on next page. Brass Two-Way Automated Ball Valve, Full Port: Rated at 600 psi cold working pressure. Forged brass body, chrome-plated brass ball (2" is stainless steel), RTFE seat and thrust washer, blowout-proof stem design, Viton O-ring stem seals, ISO 5211 direct mount platform, media temperature range -20 F to 370 F. Actuators are sized for 300 psid. Options: Pilot solenoids available for pneumatic 12 VDC, 24 VAC, 24 VDC, 220 VAC voltages available for electric Also available in 4" Port Size NPT (in) Pneumatically Actuated Electrically Actuated Double Acting Fail-Closed 120 VAC Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1/2 111955555 PHH23ATDA032 $292.46 111965189 PHH23ATSR05210 $426.98 101921266 EHH23ATE20 $353.34 3/4 101919424 PHH24ATDA032 255.14 101918321 PHH24ATSR05212 365.61 101919422 EHH24ATE20 372.95 1 112026196 PHH25ATDA052 317.17 101921191 PHH25ATSR05212 379.38 101921189 EHH25ATE20 379.49 1 1/2 101922185 PHH27ATDA063 442.79 101918322 PHH27ATSR08310 545.25 101971731 EHH27ATE25 535.51 2 111955451 PHH28ATDA063 589.07 112093969 PHH28ATSR08310 782.82 101971730 EHH28ATE25 567.87 3 112118917 PHH2AATDA075 831.31 - - 112083258 EHH2AATE07 1,580.33 Options: Sizes 1/4" to 4" are available Additional electric voltages available Pilot solenoids available for pneumatic 12 VDC, 24 VAC, 24 VDC, 220 VAC voltages available for electric Port Size NPT (in) Pneumatically Actuated Electrically Actuated Double Acting Fail-Closed 120 VAC Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1/2 - - 102071594 P3S23AJSR05210 $409.28 102069688 E3S23AJE23 $413.17 1 111949778 P3S25AJDA052 $417.14 102069690 P3S25AJSR06310 497.70 - Stainless Steel Three-Piece, Two-Way Automated Ball Valve, Full Port: Rated at 1000 psi CWP (1/4" to 4"). In-line maintenance valve has stainless steel ball and stem, Viton O-ring stem seals with PTFE stem packing, ISO 5211 direct mount platform, media temperature range -4 F to 392 F. Actuators are sized for 600 psid. Options: Sizes 1/4" to 3" are available ANSI 150 ISO flange available Pilot solenoids available for pneumatic 12 VDC, 24 VAC, 24 VDC, 220 VAC voltages available for electric Port Size NPT (in) Pneumatically Actuated Electrically Actuated Double Acting Fail-Closed 120 VAC Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1/4 101921892 P2S21AJDA032 $277.00 101921194 P2S21AJSR05210 $360.14 101921064 E2S21AJE23 $413.60 1/2 112115291 P2S23AJDA032 357.29 111967990 P2S23AJSR05210 432.99 101971732 E2S23AJE23 422.88 3/4 112046157 P2S24AJDA032 346.91 111929150 P2S24AJSR05210 475.04 112074191 E2S24AJE23 529.77 1 101971735 P2S25AJDA052 371.58 111949020 P2S25AJSR06310 603.19 101921065 E2S25AJE21 484.94 1 1/2 - - 112117170 P2S27AJSR06310 778.76 101921190 E2S27AJE22 700.26 2 112095420 P2S28AJDA075 665.71 101920329 P2S28AJSR09210 960.70 102073917 E2S28AJE07 1,298.64 Stainless Steel Two-Way Automated Ball Valve, Full Port: 1,000 psi CWP 1/4" to 2"; 800 psi CWP 3". 316 stainless steel body, ball, stem and end caps, RTFE seat and thrust washer, RTFE/Viton stem seal, ISO 5211 direct mount platform; media temperature range -4 F to 392 F. Actuators are sized for 500 psid 1/4" to 1"; 300 psid 1 1/2" to 3".

Previous Page
Next Page