Applied Product Catalog 2017 2018 Page 865 Industrial Hose, Valves & Process Equipment

865 Industrial Hose, Valves & Process Equipment All Things Industrial Brass 3-Way Automated Ball Valve, Standard Port (L-port design): Rated at 400 psi CWP. Blowout-proof stem, chrome-plated brass ball, Viton O-ring stem seals with PTFE stem packing, ISO 5211 direct mount platform, media temperature range -20 F to 450 F. Actuators are sized for 400 psid. Options: Sizes 1/4" to 3" are available Additional electric voltages available Pilot solenoids available for pneumatic 12 VDC, 24 VAC, 24 VDC, 220 VAC voltages available for electric Port Size NPT (in) Pneumatically Actuated Electrically Actuated Double Acting Fail-Closed 120 VAC Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 3/8 102037538 PYHG2AUDA032 $260.12 102039565 PYHG2AUSR05210 $380.05 - 1/2 - - 102039347 PYHG3AUSR05210 386.53 102039563 EYHG3AUE20 $467.29 3/4 102036029 PYHG4AUDA032 273.44 - - 102012526 EYHG4AUE20 475.33 Stainless Steel Three-Way Automated Ball Valve, Full Port (L-port design): Rated at 1000 psi CWP (1/2" to 1"); 800 psi (1 1/2" and 2"). 316 stainless steel body, ball and end caps, RTFE seats, Viton O-ring stem seal with PTFE stem packing. ISO 5211 direct mount platform, media temperature range -20 F to 450 F. Actuators are sized for 300 psid. Options: Sizes 1/2" to 2" are available Additional electric voltages available Pilot solenoids available for pneumatic 12 VDC, 24 VAC, 24 VDC, 220 VAC voltages available for electric Port Size NPT (in) Pneumatically Actuated Electrically Actuated Double Acting Fail-Closed 120 VAC Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 3/4 112093152 PYSA4AJDA052 $756.32 101920509 PYSA4AJSR07510 $770.10 101920506 EYSA4AJE25 $774.31 Solenoid Pilot Valve For efficient operation of pneumatic actuators. Electrically control the air supply with a four-way pilot solenoid valve. NAMUR modular mounting pattern simplifies assembly. Also available in 24 VAC and 12 VDC. NEMA 4X standard. Additional NEMA ratings available. Item No. Mfr. No. Valve Voltage Rating Net Price 112553356 145855.03 24 VDC $129.34 112498859 145855.01 110 VAC, 50/60 Hz 127.67 EYH Series EYSA Series DynaMatic Automated Ball Valve Continued from previous page. The Applied Product Catalog is available as a FREE mobile app for the iPad , iPhone , iPod touch and Android platforms - available from the App Store SM on iTunes and the Google Play store! This convenient app gives you complete access to the entire catalog and is linked directly to Applied.com for easy ordering. Download today! Don't Forget...

Previous Page
Next Page