Applied Product Catalog 2017 2018 Page 867 Industrial Hose, Valves & Process Equipment

867 Industrial Hose, Valves & Process Equipment All Things Industrial 2 Way Normally Closed Pilot Operated Valve Applications: Automated systems Dispensing systems Instrumentation Welding equipment Restaurant equipment Food processing machinery Water treatment systems Laundry equipment Compliances: UL and CSA approvals are generally available on valves with applicable coil/enclosure combinations Caution: Use of nonlubricated gaseous media will substantially limit valve life Pressure ratings may vary when valve is used with DC voltage supply Solenoid Enclosure: NEMA 4, 4X Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Brass Body Material Pipe Size NPT (in) Orifice Size (in) Cv Flow Max. Operating Pressure Differential (psi) Max. Air/Inert Gas Pressure Differential (psi) Max. Water Pressure Differential (psi) Max. Light Oil Pressure Differential (psi) Watt Rating (W) Seal Material Coil Type AC Voltage Item No. Mfr. No. Net Price 1/4 11/32 1.2 300 300 6 Buna-N Gold Ring Valve 100490694 04F25C2122CAF4C05 $90.71 3/8 5/8 3.0 200 200 135 6 Buna-N Gold Ring Valve 102098296 06F22C2140AAF4C05 111.08 1/2 1/2 2.8 300 300 10 Buna-N Skinner Valve 101849206 S0280 182.34 5/8 4.0 200 200 135 6 Buna-N Gold Ring Valve 100490726 08F22C2140AAF4C05 112.98 3/4 5.0 125 6 Buna-N Gold Ring Valve 100490870 12F22C2148AAF4C05 134.10 150 10 Buna-N Skinner Valve 101849881 S0075 137.85 7.3 300 300 10 Buna-N Skinner Valve 110234141 73212BN52N00N0C111P3 239.67 1 11.0 300 300 10 Buna-N Skinner Valve 101849205 S0372 300.28 12.5 230 230 10 Buna-N Skinner Valve 101850350 S0600 223.65 2 1 9/16 38.6 230 230 10 Buna-N Skinner Valve 101896352 S0257 545.63 2 Way Normally Open Direct Lift & Pilot Operated Valve Applications: Automated systems Dispensing systems Instrumentation Welding equipment Restaurant equipment Food processing machinery Water treatment systems Laundry equipment Compliances: UL and CSA approvals are generally available on valves with applicable coil/enclosure combinations Caution: Use of nonlubricated gaseous media will substantially limit valve life Pressure ratings may vary when valve is used with DC voltage supply Solenoid Enclosure: NEMA 4, 4X Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Brass Body Material Pipe Size NPT (in) Orifice Size (in) Cv Flow Operating Pressure Differential (psi) Max. Air/Inert Gas Pressure Differential (psi) Max. Water Pressure Differential (psi) Max. Light Oil Pressure Differential (psi) Watt Rating (W) Seal Material Coil Type AC Voltage Item No. Mfr. No. Net Price 1/2 5/8 4.0 0 to 150 150 11 Buna-N Gold Ring Valve 101456703 08F23O2140ACF4C05 $214.74 1 1 13.0 5 to 125 125 11 Buna-N Gold Ring Valve 101489751 16F24O2164ACF4C05 313.61 1 1/2 1 1/4 22.5 5 to 125 125 11 Buna-N Gold Ring Valve 101850347 24F24O2180ACF4C05 512.55 2 Way Normally Closed Steam & Hot Water Valve Applications: Dry cleaning Steam irons Steam baths Autoclaves Molding Steam atomization Sterilizers Laundry equipment Compliances: UL and CSA approvals are generally available on valves with applicable coil/enclosure combinations Caution: Valves should be mounted vertical and upright Solenoid Enclosure: NEMA 4, 4X Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Brass Body Material Pipe Size NPT (in) Orifice Size (in) Cv Flow Operating Pressure Differential (psi) Max. Hot Water Pressure Differential (psi) Max. Steam Pressure Differential (psi) Watt Rating (W) Seal Material Coil Type AC Voltage Item No. Mfr. No. Net Price 1/2 1/2 3.6 1 to 125 N/A 125 11 PTFE Gold Ring Valve 101457301 08FS5C2432ACH4C05 $224.21 5/8 4.0 0 to 50 150 50 11 EPDM Gold Ring Valve 101450280 08FS3C2340ACF4C05 149.13 3/4 3/4 5.0 0 to 50 N/A 50 11 EPDM Gold Ring Valve 101782354 12FS3C2348ACF4C05 164.97 7.4 1 to 125 N/A 125 11 PTFE Gold Ring Valve 102223020 12FS5C2448ACH4C05 247.29 1 1 12.2 1 to 125 150 125 11 PTFE Gold Ring Valve 102221118 16FS5C2464ACH4C05 461.72

Previous Page
Next Page