Applied Product Catalog 2017 2018 Page 868 Industrial Hose, Valves & Process Equipment

868 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment 3 Way Normally Closed Direct Acting Valve Applications: Air dryers Automated systems Compressors Dispensing systems Instrumentation Laundry equipment Pilot operators Sampling systems Water treatment systems Compliances: UL and CSA approvals are generally available on valves with applicable coil/enclosure combinations Caution: Use of nonlubricated gaseous media will substantially limit valve life Pressure ratings may vary when valve is used with DC voltage supply Solenoid Enclosure: NEMA 4, 4X Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Brass Body Material Pipe Size NPT (in) Orifice Size (in) Cv Flow Operating Pressure Differential (psi) Max. Air/Inert Gas Pressure Differential (psi) Max. Water Pressure Differential (psi) Max. Light Oil Pressure Differential (psi) Watt Rating (W) Seal Material Coil Type AC Voltage Item No. Mfr. No. Net Price 1/4 3/32 0.1 0 to 150 150 11 Buna-N Gold Ring Valve 101392151 04F30C2106ACF4C05 $112.03 Skinner Valve 7000 Series Replacement Coil 24 VAC, 60 Hz Item No. Mfr. No. Coil Termination Enclosure Coil Insulation Watt Rating Net Price 101850646 C111B2 1/2 in Conduit NEMA 1, 2, 3, 3S, 4, 4X Class F 10 $31.90 101852286 D100B2 DIN Molded Class F 10 25.92 110 VAC, 50 Hz, 120 VAC, 60 Hz Item No. Mfr. No. Coil Termination Enclosure Coil Insulation Watt Rating Net Price 110009950 C111P3 1/2 in Conduit NEMA 1, 2, 3, 3S, 4, 4X Class F 10 $31.90 101826904 H111P3 1/2 in Conduit NEMA 3, 3S, 4, 4X, 7, 9 Class F 10 79.17 101800932 D100P3 DIN Molded Class F 10 25.92 220 VAC, 50 Hz, 240 VAC, 60 Hz Item No. Mfr. No. Coil Termination Enclosure Coil Insulation Watt Rating Net Price 110001887 C111Q3 1/2 in Conduit NEMA 1, 2, 3, 3S, 4, 4X Class F 10 $31.90 12 VDC Item No. Mfr. No. Coil Termination Enclosure Coil Insulation Watt Rating Net Price 101851902 C111C1 1/2 in Conduit NEMA 1, 2, 3, 3S, 4, 4X Class F 10 $31.90 24 VDC Item No. Mfr. No. Coil Termination Enclosure Coil Insulation Watt Rating Net Price 101823723 C111C2 1/2 in Conduit NEMA 1, 2, 3, 3S, 4, 4X Class F 10 $31.90 101896358 H111C2 1/2 in Conduit NEMA 3, 3S, 4, 4X, 7, 9 Class F 10 79.17 101851307 D100C2 DIN Molded Class F 10 25.92 Gold Ring Valve Series Replacement Coil Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Coil Termination: DIN Enclosure: Epoxy Encapsulated Item No. Mfr. No. Coil Insulation Watt Rating Net Price 101455244 AFPH05 Class F 6 $33.85 102086719 CFPH05 Class F 11 42.88 102217560 DFPH05 Class F 16 46.58 Voltage Rating: 24 VAC Coil Termination: Leads Enclosure: NEMA 4, NEMA 4X Item No. Mfr. No. Coil Insulation Watt Rating Net Price 101852145 AF4C01 Class F 6 $33.85 101640390 CF4C01 Class F 11 42.88 Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Coil Termination: Leads Enclosure: NEMA 4, NEMA 4X Item No. Mfr. No. Coil Insulation Watt Rating Net Price 102221178 AF4C05 Class F 6 $33.85 100492814 CF4C05 Class F 11 42.88 102220466 DF4C05 Class F 16 46.58 101467743 CH4C05 High Temperature (Class 180) 11 82.29 Voltage Rating: 220 VAC, 50 Hz, 240 VAC, 60 Hz Coil Termination: Leads Enclosure: NEMA 4, NEMA 4X Item No. Mfr. No. Coil Insulation Watt Rating Net Price 102223594 AF4C15 Class F 6 $33.85

Previous Page
Next Page