Applied Product Catalog 2017 2018 Page 869 Industrial Hose, Valves & Process Equipment

869 Industrial Hose, Valves & Process Equipment All Things Industrial 1/4" Non-Metallic Compact Diaphragm Pump Part of their Compact Series of pumps, Aro's 1/4" pumps feature big performance in a compact package. They feature flow rates up to 5.3 gpm (20 lpm), a wide range of material options, multi-port versions and the unique hybrid male/female threaded fluid connections. Displacement: 0.019 gal/cycle Air Inlet: 1/4 Air Inlet Type: PTF Fluid Inlet: 3/4 in NPTF/BSPT External, 1/4 in NPTF/BSPT Internal Fluid Outlet: 3/4 in NPTF/BSPT External, 1/4 in NPTF/BSPT Internal Max. Pumpable Solids Size: 1/16 in Item No. Mfr. No. Wetted Parts Material Body Material Seat Material Ball/Check Material Diaphragm Material Max. Flow (gpm) Wt. (lb) Net Price 110654748 PD01P-HPS-PTT-A Polypropylene Polypropylene Polypropylene PTFE 5.3 2.86 $497.13 110924813 PD01P-HPS-PAA-A Polypropylene Polypropylene Polypropylene Santoprene Santoprene 5.3 2.86 398.19 ARO is a world-leading brand of Ingersoll Rand. 1/2" Port Non-Metallic Diaphragm Pump Unbalanced Air Valve Eliminates Stalling Start it up, shut it down - no matter how often or how long, the ARO Diaphragm Pump will start pumping every time. No Lubrication Required One less maintenance detail to log. No oil droplets to contaminate your process or work site. And, the ARO Diaphragm is more forgiving in dirty air service. Positive Priming Provides Easy Start-Ups Internal pump fluid check valves are located close to diaphragm chambers, ensuring positive self-priming - even from a dry start. No Complex Controls Unlike electric pumps, ARO Diaphragm Pumps contain no wires, circuits, fuses or by-pass controls to burn out and replace. Features: Lightweight, compact size Leak-free bolted construction Stall-free air valve operation Good material compatibility with corrosive fluids and harsh environments Portable and easy to apply Excellent for nonaggressive, general-purpose fluids Five-year manufacturer warranty Manifold Type: Multi-Port Manifold (unless noted) Displacement: 0.04 gal/cycle Air Inlet: 1/4 in Air Inlet Type: NPT Fluid Inlet: 1/2 in NPT Fluid Outlet: 1/2 in NPT Max. Pumpable Solids Size: 3/32 in Max. Inlet Pressure: 10 psi Item No. Mfr. No. Wetted Parts Material Body Material Seat Material Ball/Check Material Diaphragm Material Manifold Material Max. Flow (gpm) Wt. (lb) Net Price 102223714 666056-2A4 Groundable Acetal Polypropylene Stainless Steel Stainless Steel PTFE Groundable Acetal 13 12.35 $1,104.70 101762894 666053-0D2 a Polypropylene Polypropylene Duckbill Nitrile Polypropylene 10 800.74 101490495 666053-311 Polypropylene Polypropylene Polypropylene Neoprene Neoprene Polypropylene 13 9.70 776.89 101742482 66605J-388 b Polypropylene Polypropylene Polypropylene Polyurethane Polyurethane Polypropylene 13 9.99 677.24 101659358 666053-388 Polypropylene Polypropylene Polypropylene Polyurethane Polyurethane Polypropylene 13 9.88 696.69 101745689 66605J-344 b Polypropylene Polypropylene Polypropylene PTFE Polypropylene 13 9.22 839.42 101501546 666053-344 Polypropylene Polypropylene Polypropylene PTFE Polypropylene 13 9.94 822.83 ARO is a world-leading brand of Ingersoll Rand. a Can be mounted in any configuration. b Single-Port Manifold.

Previous Page
Next Page