Applied Product Catalog 2017 2018 Page 871 Industrial Hose, Valves & Process Equipment

871 Industrial Hose, Valves & Process Equipment All Things Industrial Non-Metallic Standard-Duty Diaphragm Pump Displacement: 0.01 gal/cycle Air Inlet: 1/4 in Air Inlet Type: NPTF Fluid Inlet: 1/4 in Fluid Outlet: 1/4 in NPT Max. Pumpable Solids Size: 1/32 in Max. Operating Pressure: 100 psi Item No. Mfr. No. Wetted Material Non-Wetted Material Seat Material Ball/Check Material Diaphragm Material Manifold Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 106012695 PB1/4,TT3CA. Acetal Acetal PTFE Acetal Stainless Steel 4 $1,143.45 105899910 PB1/4,TS3PP. Polypropylene Polypropylene Polypropylene Santoprene Santoprene Polypropylene Stainless Steel 4 548.93 105877290 PB1/4,TT3PP. Polypropylene Polypropylene Polypropylene PTFE Polypropylene Stainless Steel 4 718.60 106022338 PB1/4,TS3K. PVDF Polypropylene PVDF Santoprene Santoprene PVDF Stainless Steel 4 5 807.51 106011715 PB1/4,TT3K. PVDF Polypropylene PVDF PTFE PVDF Stainless Steel 4 5 915.18 Displacement: 0.026 gal/cycle Air Inlet: 1/4 in Air Inlet Type: NPT Fluid Inlet: 3/4 in Fluid Outlet: 3/4 in NPT Max. Pumpable Solids Size: 0.15 in Max. Operating Pressure: 100 psi Item No. Mfr. No. Wetted Material Non-Wetted Material Seat Material Ball/Check Material Diaphragm Material Manifold Material Max. Flow (gpm) Wt. (lb) Net Price 105923578 S07B1P1PPNS000. Polypropylene Polypropylene Polypropylene Santoprene Santoprene Polypropylene 23 17 $1,203.60 105847216 S07B1P2PPNS000. Polypropylene Polypropylene Polypropylene PTFE PTFE w/ Santoprene back Polypropylene 23 17 1,553.26 106264172 S07B1K2KPNS000. PVDF Polypropylene PVDF PTFE PTFE w/ Santoprene back PVDF 23 21 2,667.35 Displacement: 0.026 gal/cycle Air Inlet: 1/4 in Air Inlet Type: NPTF Fluid Inlet: 1/2 in Fluid Outlet: 1/2 in NPT Max. Pumpable Solids Size: 1/8 in Max. Operating Pressure: 100 psi Item No. Mfr. No. Wetted Material Non-Wetted Material Seat Material Ball/Check Material Diaphragm Material Manifold Material Max. Flow (gpm) Wt. (lb) Net Price 105929106 S05B2P1TPNI000. Polypropylene Polypropylene Virgin PTFE Santoprene Santoprene Polypropylene 14 16 $1,074.51 105915302 S05B2PUTPNI000. Polypropylene Polypropylene Virgin PTFE Polyurethane Polyurethane Polypropylene 14 16 1,074.51 105904517 S05B2P2TPNI000. Polypropylene Polypropylene Virgin PTFE PTFE PTFE w/ Santoprene back Polypropylene 14 16 1,396.79 106294403 S05B2K1TPNS000. PVDF Polypropylene Virgin PTFE Santoprene Santoprene PVDF 14 18 2,098.41 106026706 S05B2K2TPNS000. PVDF Polypropylene Virgin PTFE PTFE PTFE w/ Santoprene back PVDF 14 18 2,520.90 Displacement: 0.19 gal/cycle Air Inlet: 1/2 in Air Inlet Type: NPT Fluid Inlet: 1 in Fluid Outlet: 1 In NPT (f) Max. Pumpable Solids Size: 1/4 in Max. Operating Pressure: 100 psi Item No. Mfr. No. Wetted Material Non-Wetted Material Seat Material Ball/Check Material Diaphragm Material Manifold Material Max. Flow (gpm) Wt. (lb) Net Price 106017616 S1FB3P1PPNI000. Polypropylene Polypropylene Polypropylene Santoprene Santoprene Polypropylene 53 42 $1,953.34 105999260 S1FB3P2PPNI000. Polypropylene Polypropylene Polypropylene PTFE PTFE w/ Santoprene back Polypropylene 53 42 2,370.19 Displacement: 0.43 gal/cycle Air Inlet: 3/4 in Air Inlet Type: NPT Fluid Inlet: 1 1/2 in Fluid Outlet: 1 1/2 in NPT Max. Pumpable Solids Size: 0.47 in Max. Operating Pressure: 100 psi Item No. Mfr. No. Wetted Material Non-Wetted Material Seat Material Ball/Check Material Diaphragm Material Manifold Material Max. Flow (gpm) Wt. (lb) Net Price 106267557 S15B3P1PPAS000. Polypropylene Polypropylene Polypropylene Santoprene Santoprene Polypropylene 100 82 $4,292.58 106256018 S15B3P2PPAS000. Polypropylene Polypropylene Polypropylene PTFE PTFE w/ Santoprene back Polypropylene 100 82 5,182.62 Diaphragm Pumps Diaphragm Pumps are positive displacement pumps in which the reciprocating piston is separated from solution by a flexible diaphragm. This flexible membrane allows fluid movement. These types of pumps can handle many different types of fluids, even those with some solid particulates. The construction of the pump protects the piston from corrosion and reduces seal problems. By definition, a positive displacement pump moves a certain, constant volume of fluid from the intake side of the pump to the discharge side of the pump. Theoretically, the volume displaced by the pump should be independent of the pressure encountered at the discharge point. This is not necessarily true, however, for all pumps classified as positive displacement pumps. In practice, internal parts of the pump can deform due to increased pressure, causing the displacement volume of the pump to change slightly. Reciprocating pumps are positive displacement pumps in which a piston or a diaphragm displaces a given amount of fluid with each stroke. The change in internal volume of the pump creates high pressure, which forces fluid into the discharge line. For diaphragm pumps, on the intake stroke, the fluid enters the cylinder through a suction check valve. On the discharge stroke, pressure on the diaphragm forces the fluid into the discharge line through a discharge check valve. Double diaphragm pumps help to minimize stroke pulsations, and provide greater volume than single pumps. The diaphragm pump is a versatile pump appropriate for a variety of applications. Determining the correct pump for an application depends largely upon the type of fluid being pumped, the required flow of the fluid, the fluid's viscosity and the size of the solid particulates within the fluid. In general, servicing these pumps is rather easy and economical, although the application will ultimately determine the maintenance frequency.

Previous Page
Next Page