Applied Product Catalog 2017 2018 Page 874 Industrial Hose, Valves & Process Equipment

874 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Husky 1590 1 1/2" Air-Operated Double-Diaphragm Pump Features: Patented, high-reliability "closed center" air valve is "online" serviceable Lube-free operation Epoxy-coated air section for tough environmental conditions High flow in a compact, portable size Applications: Filter press Tank stripping Bilge pumping Sand and ball mill pumping Oil transfer and oil skimming Chemical plating Latex Corrosive fluids Acids: Hydrochloric, ferric, sulfuric, nitric and phosphoric Slurries: Petroleum, lime, clay, ferrite, salt/brine and pumice Sludge: Secondary and clarifier Displacement: 0.5 gal/cycle Air Inlet: 1/2 in NPT Fluid Inlet: 1 1/2 in NPT Fluid Outlet: 1 1/2 in NPT Max. Pumpable Solids Size: 0.19 in Max. Operating Pressure: 120 psi Item No. Mfr. No. Wetted Parts Material Body Material Seat Material Ball/Check Material Diaphragm Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 100333846 DB3525 Aluminum Aluminum TPE Acetal TPE Carbon Steel 100 33 1/2 $1,513.38 100352651 DB3GGG Aluminum Aluminum Geolast Geolast Geolast Carbon Steel 100 33 1/2 1,513.38 Husky 2150 2" Air-Operated Double-Diaphragm Pump Features: Larger ports for more flow Patented, high-reliability "closed center" air valve is "online" serviceable Lube-free operation Epoxy-coated air section for tough environmental conditions Can be remotely controlled using an external controller Applications: Filter press Drum fluid transfer Dewatering and sump evacuation Bilge pumping Acids Alkalies Solvents Suspensions Dispersions Electroplating baths Paints Varnishes Resins Latex Adhesives Effluent sludge Stabilizers Displacement: 1.03 gal/cycle Air Inlet: 1/2 in NPT Fluid Inlet: 2 in NPT Fluid Outlet: 2 in NPT Max. Pumpable Solids Size: 1/4 in Max. Operating Pressure: 120 psi Item No. Mfr. No. Wetted Parts Material Body Material Seat Material Ball/Check Material Diaphragm Material Manifold Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 100333856 DF3525 Aluminum Aluminum TPE Acetal TPE Aluminum Carbon Steel 150 58 $1,936.08 100333854 DF3311 Aluminum Aluminum Stainless Steel PTFE Aluminum Carbon Steel 150 58 3,232.97 100333860 DF4311 Stainless Steel Stainless Steel Stainless Steel PTFE PTFE Stainless Steel Stainless Steel 150 111 7,658.32 Husky 3300 Air-Operated Double-Diaphragm Pump Features: Four-bolt joint design provides even sealing pressure for leak-free operation Modular air valve is stall resistant with efficient operation Quick replacement feature with easy four-bolt design Faster change over with spring loaded pilot valves Reduced pulsation Improved efficiency Externally serviceable Three-piece manifolds increase installation flexibility Displacement: 2.9 gal/cycle Air Inlet: 3/4 NPT (f) Fluid Inlet: 3 in ANSI/DIN Flange Fluid Outlet: 3 in ANSI/DIN Flange Max. Pumpable Solids Size: 1/2 in Max. Operating Pressure: 100 psi Item No. Mfr. No. Wetted Parts Material Body Material Seat Material Ball/Check Material Diaphragm Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 103974654 652404 Polypropylene Polypropylene Polypropylene PTFE PTFE Stainless Steel 280 224 $9,691.68 Displacement: 2.9 gal/cycle Air Inlet: 3/4 NPT (f) Fluid Inlet: 3 in-11 BSPT, 3 in-8 NPT Fluid Outlet: 3 in-11 BSPT, 3 in-8 NPT Max. Pumpable Solids Size: 1/2 in Max. Operating Pressure: 125 psi Item No. Mfr. No. Wetted Parts Material Body Material Seat Material Ball/Check Material Diaphragm Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 103941387 652046 a Aluminum Aluminum Geolast Geolast Carbon Steel 300 178 $3,348.21 103931649 652804 Stainless Steel Stainless Steel Stainless Steel PTFE PTFE Stainless Steel 280 127 13,655.08 a Fluid inlet and outlet is ANSI/DIN flange also.

Previous Page
Next Page