Applied Product Catalog 2017 2018 Page 876 Industrial Hose, Valves & Process Equipment

876 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Oxygen/Acetylene Hose Reel Reelcraft's oxygen/acetylene reels have R-grade hose and seals and can be used with oxygen/acetylene. Oxygen line and gas line have separate input connections for added safety. Twin-line hoses meet R.M.A. and C.G.A. Type V.D. grade R specifications for flame resistance and burst strength. Reels for MAPP, propane, natural and other fuel gases are available upon request. TW7450OLP TW84100OLPT Inlet Port Type: NPTF Compatible Fluids Max. PSI Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Inlet Port (in) Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price Oxygen/Acetylene 200 1/4 0.53 50 1/4 102223504 TW7450OLP 19 7 20 1/4 $464.43 Oxygen/Acetylene/Fuel Gas 200 1/4 0.53 100 9/16 101839664 TW84100OLPT 24 13 25 3/8 1,020.22 Wall Mounted Universal Swing Bracket Reelcraft's wall-mounted swing bracket will pivot durable, baked-on, powder coat finish. Item No. Mfr. No. Bolt Hole Pattern (in) Use With Wt. (lb) Net Price 102157144 600626 4 x 7 1/2 Series 4000 Series 5000 Series 5005 Series 7000 6 $136.85 101988334 600980 4 x 7 1/2 Series 80000 Series D80000 Series DP7000 6 106.79 Not for overhead mounting. Hand Crank Reel Reelcraft's series 30000 reels are designed for rugged, heavy-duty applications requiring long lengths of hose and storage capacity. All-bolted, unitized construction with no welds to fatigue. Full-flow swivel and heavy-gauge steel frame. Spool and drum ensure longest service life. Inlet Port Type: NPTF Compatible Fluids Max. PSI Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Inlet Port (in) Item No. Mfr. No. Length (in) Width (in) Height (in) Net Price Air/Water/Oil 1,000 1/2 0.845 200 1/2 101905465 CA32112L 17 3/4 25 20 1/4 $247.65 3/4 1.188 100 3/4 101933321 CA33112L 17 3/4 25 20 1/4 324.43 Adjustable Hose Bumper 2-HR1004-3 4-HR1005 Hose I.D. (in) Hose O.D. (in) Outer Width (in) Height (in) For Reel Size Item No. Mfr. No. Net Price 3/8 0.625 to 0.749 1 1/4 2 1/2 4000 5000 6000 D8000 RT400 RT600 102223216 1-HR1004 $11.96 3 80000 D80000 DP5000 DP7000 E8000 RT800 101487438 1-HR1004-3 11.96 3/8 or 1/2 0.750 to 1.050 1 1/4 3 80000 A5005 D8000 DP5000 DP7000 E8000 RT800 101813901 2-HR1004-3 11.96 1/2 0.750 to 1.050 2 7/8 3 1/2 D9000 E9000 102157278 2-HR1005 26.58 3/4 1.060 to 1.380 2 7/8 3 1/2 D9000 E9000 FE9000 102223819 3-HR1005 26.58 1 1.390 to 1.550 2 7/8 3 1/2 D8000 D80000 D9000 E9000 FD9000 FE9000 102182094 4-HR1005 26.58

Previous Page
Next Page