Applied Product Catalog 2017 2018 Page 883 Industrial Hose, Valves & Process Equipment

883 Industrial Hose, Valves & Process Equipment All Things Industrial SM Dixon Smooth ID Clamp Developed to prevent leak problems, it is manufactured in a wide variety of widths, sizes and materials that provide a uniform, gap-free I.D. and strong holding power. Make-A-Clamp Hose Clamp Kit Features: Band Material: 301 Stainless Steel Item No. Mfr. No. Clamp System Contents Net Price 101893236 4004 10 Fasteners $30.44 101895108 4002 50 ft Band, 10 Fasteners, 5 Band Splices 70.37 101893235 4001 100 ft Band, 25 Fasteners, 10 Band Splices 137.69 Miniature Worm Gear Clamp Band Material: Stainless 300 Series Pkg. Qty.: 10 Band Width (in) Hose O.D. (in) Screw Material Plated Carbon Stainless 410 Series Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 5/16 1/4 to 5/8 101710954 HCMS-4 $8.90 101713509 HCMSS-4 $9.61 5/16 to 7/8 101711331 HCMS-6 8.90 101713321 HCMSS-6 9.61 Worm Gear Clamp Band Material: Stainless 300 Series Band Width: 1/2 in Hose O.D. (in) Screw Material Plated Carbon Stainless 410 Series Item No. Mfr. No. Pkg. Qty. Net Price Item No. Mfr. No. Pkg. Qty. Net Price 3/8 to 7/8 101712120 HCS-6 10 $9.47 101710093 HCSS-6 10 $11.65 7/16 to 1 101671438 HCS-8 10 9.47 101710094 HCSS-8 10 11.82 1/2 to 1 1/16 101711329 HCS-10 10 9.62 101710953 HCSS-10 10 12.06 1/2 to 1 1/4 101711114 HCS-12 10 9.78 101671127 HCSS-12 10 12.27 11/16 to 1 1/2 101711559 HCS-16 10 9.97 101715832 HCSS-16 10 12.53 3/4 to 1 3/4 101711927 HCS-20 10 10.31 101713319 HCSS-20 10 12.87 1 to 2 101669864 HCS-24 10 10.48 101712880 HCSS-24 10 13.27 1 1/4 to 2 1/4 101712307 HCS-28 10 10.85 101712122 HCSS-28 10 13.59 1 1/2 to 2 1/2 101711039 HCS-32 10 11.37 101712136 HCSS-32 10 14.37 1 3/4 to 2 3/4 101711115 HCS-36 10 13.30 101711561 HCSS-36 10 14.41 2 to 3 101712135 HCS-40 10 11.98 101712121 HCSS-40 10 14.63 2 1/2 to 3 1/2 101711116 HCS-48 5 7.60 101713320 HCSS-48 5 9.15 2 1/2 to 4 1/2 101671439 HCS-64 5 9.93 101711928 HCSS-64 5 10.36 2 3/4 to 3 3/4 101671019 HCS-52 5 8.03 - 3 to 4 101711117 HCS-56 5 8.26 101671020 HCSS-56 5 9.61 3 to 5 101669865 HCS-72 5 8.78 101711118 HCSS-72 2 5.08 3 1/4 to 4 1/4 101711040 HCSS-60 5 9.78 3 1/2 to 5 1/2 101712879 HCS-80 2 5.01 - 4 to 6 101715831 HCS-88 2 5.21 101711330 HCSS-88 2 5.70 4 1/2 to 6 1/2 101711560 HCS-96 2 5.36 - 4 1/2 to 6 1/2 101711041 HCSS-96 2 5.87 5 to 7 101713508 HCS-104 2 6.15 101710095 HCSS-104 2 6.08 We make ordering easy! Call, e-mail, walk in or order online today! Don't Forget... 201 Stainless Steel Item No. Mfr. No. I.D. (in) Width (in) Thickness (in) Net Price 101953629 JS201 13/16 3/8 0.025 $2.44 101933074 JS243 1 3/8 0.025 2.58 101953628 JS203 1 1/2 0.030 3.14 101931917 JS204 1 1/4 1/2 0.030 3.20 101934521 JS202 1 3/8 3/8 0.025 2.70 101941441 JS205 1 1/2 5/8 0.030 3.68 101932015 JS206 1 3/4 5/8 0.030 3.85 101931743 JS245 2 3/8 0.025 2.86 101941440 JS207 2 5/8 0.030 4.25 101932276 JS208 2 1/4 5/8 0.030 4.33 101765748 JS209 2 1/2 5/8 0.030 4.63 101934321 JS210 2 3/4 3/4 0.030 5.44 101933073 JS211 3 3/4 0.030 5.90 101931737 JS212 3 1/2 3/4 0.030 6.24 101932194 JS213 4 3/4 0.030 7.12 101931501 JS214 4 1/2 3/4 0.030 7.62 101931650 JS215 5 3/4 0.030 8.14

Previous Page
Next Page