Applied Product Catalog 2017 2018 Page 886 Industrial Hose, Valves & Process Equipment

886 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Coupling Item No. Mfr. No. Female Pipe Size (in) Net Price 100183392 3300X2 1/8 $1.59 100183393 3300X4 1/4 2.15 100183395 3300X6 3/8 3.45 100183398 3300X8 1/2 3.12 100183391 3300X12 3/4 13.05 Hex Nipple Item No. Mfr. No. Male Pipe Size (in) Net Price 100183402 3325X2 1/8 $1.37 100183404 3325X4 1/4 1.70 100183406 3325X6 3/8 2.45 100183409 3325X8 1/2 4.55 100183401 3325X12 3/4 8.73 Tee Item No. Mfr. No. Female Pipe Size (in) Net Price 100183459 3700X2 1/8 $3.03 100183460 3700X4 1/4 3.58 100183461 3700X6 3/8 6.54 100183462 3700X8 1/2 9.12 Hex Head Plug Item No. Mfr. No. Male Pipe Size (in) Net Price 100183363 3152X2 a 1/8 $1.04 100183364 3152X4 1/4 1.48 100183365 3152X6 3/8 2.29 100183366 3152X8 1/2 2.81 100183362 3152X12 3/4 4.16 a Does not have counterbore. Brass Fitting Coupling Female Elbow Female Tee Hex Head Plug Brass Pipe Fitting Material: CA360 Brass Continued from previous page. Hex Nipple Reducer Adapter Reducer Coupling Street Elbow Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon tape is recommended for a sure seal. Applications: lubrication lines Material: CA360 Brass Temperature Range: Max. Working Pressure: 300 psi Coupling Item No. Mfr. No. Female Pipe Size 1 (in) Net Price 101894033 BA2F2F 1/4 $3.36 101894909 BA3F3F 3/8 3.84 101893269 BA4F4F 1/2 5.71 Female Elbow Item No. Mfr. No. Female Pipe Size 1 (in) Net Price 102203486 EL2F2F 1/4 $4.69 Female Tee Item No. Mfr. No. Female Pipe Size 1 (in) Net Price 101745953 322-0404 1/4 $5.81 Hex Head Plug Item No. Mfr. No. Male Pipe Size 1 (in) Net Price 101376912 HHP1M 1/8 $2.06 102037323 HHP2M 1/4 1.90 102208565 HHP3M 3/8 2.29 102231898 HHP4M 1/2 3.21 Hex Nipple Item No. Mfr. No. Male Pipe Size 1 (in) Male Pipe Size 2 (in) Net Price 101893268 BCN12 1/8 $2.22 101895752 BCN25 1/4 2.29 101894034 HN3M2M 3/8 1/4 3.11 101894286 BCN37 3/8 3.12 101895888 HN4M2M 1/2 1/4 3.83 101894106 BCN50 1/2 3.84 101896450 BCN75 3/4 4.96 Reducer Adapter Item No. Mfr. No. Female Pipe Size 1 (in) Male Pipe Size 1 (in) Net Price 101735728 RA2F1M 1/4 1/8 $4.03 102220872 RA3F2M 3/8 1/4 4.63 101919134 RA4F2M 1/2 1/4 4.66 102173019 RA4F3M 1/2 3/8 4.29 Reducer Coupling Item No. Mfr. No. Female Pipe Size 1 (in) Female Pipe Size 2 (in) Net Price 102010871 RC3F2F 3/8 1/4 $5.00 Street Elbow Item No. Mfr. No. Female Pipe Size 1 (in) Male Pipe Size 1 (in) Net Price 102000572 SE2F2M 1/4 $4.76 101876587 SE3F3M 3/8 6.32

Previous Page
Next Page