Applied Product Catalog 2017 2018 Page 887 Industrial Hose, Valves & Process Equipment

887 Industrial Hose, Valves & Process Equipment All Things Industrial SM Teflon Tape Compliances: Color: White Item No. Mfr. No. Size (in) Length (in) Net Price 101883330 TTA50 1/2 260 $1.15 101931222 TTB50 1/2 520 1.83 101893465 TTA75 3/4 260 1.54 101883331 TTB75 3/4 520 2.53 101894880 TTB100 1 520 2.47 Air King" Universal Coupling Blank End Hose End Male NPT End Triple Connection Caution: Compliances: Includes: Triple Connection Item No. Mfr. No. Size (in) Net Price 101879370 AM10 1/4, 3/8, 1/2, 3/4, 1 $17.12 Material: Malleable Iron Max. Working Pressure: 150 psi Max. Ambient Temperature: Blank End Item No. Mfr. No. Size (in) Net Price 101926112 AM0 1/4, 3/8, 1/2, 3/4, 1 $9.55 Female NPT End Item No. Mfr. No. Size (in) Net Price 101883138 AMC1 1/4 $7.41 101882897 AMC 3/8 7.01 101883143 AM3 1/2 6.49 101880551 AM8 3/4 6.44 101882270 AM13 1 7.62 Hose End Item No. Mfr. No. Size (in) Net Price 101926113 AMH 3/8 $7.62 101884230 AM1 1/2 5.55 101883135 AM5 5/8 8.09 101879830 AM6 3/4 5.60 101880287 AM11 1 8.36 Male NPT End Item No. Mfr. No. Size (in) Net Price 101884228 AMB1 1/4 $7.87 101878490 AMB 3/8 7.01 101926106 AM2 1/2 6.38 101880127 AM7 3/4 6.44 101882209 AM12 1 6.79 Female NPT End Ball Seat to Male Pipe Connector Material: Brass Item No. Mfr. No. Thread Size Net Price 101882911 BSM22 1/4 NPSM(m) x 1/4 NPTF(m) $2.29 101879016 BSM33 3/8 NPSM(m) x 3/8 NPTF(m) 3.05 Don't Forget... Don't see a part you need? Call us! We carry a broad selection of maintenance items in addition to those listed in this catalog. Your local Applied service center representative can track a part for you today! Reusable Hose Fitting Features: Applications: Material: Brass Fitting Type: Straight Thread Type: Male Pipe Max. Working Pressure: 250 psi Item No. Mfr. No. I.D. (in) O.D. (in) Thread Size Net Price 101416388 BN22RU50 1/4 1/2 1/4-18 NPTF $4.24 101663784 BN22RU62 1/4 5/8 1/4-18 NPTF 4.79 101916315 BN32RU68 3/8 11/16 1/4-18 NPTF 5.30 101649427 BN32RU75 3/8 3/4 1/4-18 NPTF 4.98

Previous Page
Next Page