Applied Product Catalog 2017 2018 Page 891 Industrial Hose, Valves & Process Equipment

891 Industrial Hose, Valves & Process Equipment All Things Industrial SM Dual Lock Replacement Gasket Item No. Mfr. No. Material Net Price 101568423 4P-SKIT Buna-N $2.17 ARVAC SW Hose Features: polyurethane and PVC Applications: Color: Black Temperature Range: Hose I.D. (in) Hose O.D. (in) Max. PSI Hose Length (ft) Item No. Mfr. No. Net Price 1 1/2 1.87 40 100 101495092 11/2BKARVASW40X100 $404.00 2 2.46 40 100 101492839 2BKARVASW40X100 624.00 3 3.60 30 100 101497517 3BKARVASW30X100 1,020.00 4 4.74 30 100 101496509 4BKARVASW30X100 1,630.00 5 5.81 30 100 101495091 5BKARVASW30X100 2,494.00 6 6.89 25 100 101495090 6BKARVASW25X100 3,038.00 Cold Blue Hose A lightweight, medium-duty water suction and discharge hose for industrial, construction, agricultural, mining and other applications where low temperature flexibility is required. Features: Color: Blue Temperature Range: Hose I.D. (in) Hose O.D. (in) Max. PSI Hose Length (ft) Item No. Mfr. No. Net Price 1 1/2 1.77 89 100 101484435 11/2BLCOLD89X100CL $262.00 2 2.33 80 100 101484357 2BLCOLD80X100CL 328.00 3 3.40 65 100 101484434 3BLCOLD65X100CL 542.00 Green Hornet XF Water Suction & Discharge Hose Medium-duty, lightweight construction retains flexibility in cold weather. Smooth bore tube minimizes material backup. Slightly corrugated outer helix promotes abrasion resistance, low coefficients of friction and ease of coupling. Common uses can be found in waste management, construction, agricultural, marine and manufacturing industries. Resists a variety of chemicals found in agricultural and sanitary industries. Features: Color: Black & Lime Green Temperature Range: Inner Tube Material: Thermoplastic Rubber Hose Reinforcement: Polyethylene Helix Hose I.D. (in) Hose O.D. (in) Max. PSI Hose Length (ft) Item No. Mfr. No. Net Price 2 2.40 50 100 101611537 2GNHORNXF50CL $445.00 3 3.47 45 100 101614498 3GNHORNXF45CL 822.00 4 4.67 40 100 101644136 4GNHORNXF40CL 1,355.00 Velocity WT Water Transfer Hose Features: fast in motion, even in the most demanding applications corrugated outer PVC helix and synthetic braid reinforcement stand up to the toughest jobs construction and other industries where water transfer and suction is a requirement it easy to handle, while staying put combined with a rigid orange PVC helix that helps move water and resists kinking significantly beats other models Temperature Range: Cover Material: Corrugated PVC Helix Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Bend Radius (in) Item No. Mfr. No. Net Price 1 1/2 2.03 100 110 2 1/2 110854967 1 1/2CLVELOCITY100 $398.00 2 2.46 100 100 4 110854968 2CLVELOCITYX100 477.00 3 3.71 100 100 6 110854953 3CLVELOCITYX100 601.00 4 4.75 100 75 7 110854954 4CLVELOCITYX100 837.00 6 7.15 100 70 10 110854952 6CLVELOCITYX100 1,511.00 8 9.20 20 60 15 110908125 8CLVELOCITYX20 524.60 Versiflo 125 Water Discharge Hose ContiTech's most popular rubber water discharge hose. Tube made with black EPDM, reinforcement is spiral-plied synthetic fabric, and cover is black EPDM with a wrapped finish. Color: Black Max. PSI: 125 Temperature Range: Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Item No. Mfr. No. Net Price 1 1/2 1.688 100 100851037 11/2BKVERSIFL125CL $463.00 2 2.234 100 100851038 2BKVERSIFL125CL 508.00 3 3.219 100 100851040 3BKVERSIFL125CL 731.00 4 4.250 100 100851041 4BKVERSIFL125CL 937.00 6 6.313 100 100851043 6BKVERSIFL125CL 1,728.00

Previous Page
Next Page