Applied Product Catalog 2017 2018 Page 895 Industrial Hose, Valves & Process Equipment

895 Industrial Hose, Valves & Process Equipment All Things Industrial SM Insta-Lock Type DA Features: Aluminum Fitting Type: Coupler to Adapter Item No. Mfr. No. Coupler x Adapter Size (in) Max. Operating Pressure (psi) Net Price 110300925 DA3020AL 3 x 2 150 $78.33 110300926 DA3040AL 3 x 4 150 96.01 110300927 DA4030AL 4 x 3 150 102.52 110300928 DA6040AL 6 x 4 150 171.56 Insta-Lock Type AA Features: Aluminum Straight End Type: Adapter Item No. Mfr. No. Size (in) Max. Pressure (psi) Net Price 110300922 AA200AL 2 x 2 150 $17.07 110300923 AA300AL 3 x 3 150 35.04 110300924 AA400AL 4 x 4 150 45.62 Insta-Lock Type DD Features: Aluminum Straight End Type: Coupler x Coupler Item No. Mfr. No. Size (in) Max. Pressure (psi) Net Price 110300929 DD300AL 3 x 3 150 $131.36 110300930 DD400AL 4 x 4 150 164.91 Insta-Lock Dust Cap A dust cap is used to seal the pipe system and hose assemblies during nonuse or transfer of assembly. Mating parts are Part A, Part E and Part F. Aluminum Item No. Mfr. No. Size (in) Net Price 100851311 DC075AL 3/4 $16.81 100851312 DC100AL 1 17.78 100851314 DC150AL 1 1/2 24.11 100851315 DC200AL 2 24.92 100851317 DC300AL 3 28.98 100851318 DC400AL 4 44.13 Stainless Steel Item No. Mfr. No. Size (in) Net Price 100851403 DC200SS 2 $78.49 Don't Forget... Need more technical information on the parts you see? We'll be glad to send manufacturers' catalogs and other available datasheets. Call your local Applied service center for more details. Insta-Lock Dust Plug A dust plug is used to seal the pipe system and hose assemblies during nonuse or transfer of assembly. Mating parts are Part B, Part C and Part D. Aluminum Item No. Mfr. No. Size (in) Net Price 100851323 DP100AL 1 $8.58 100851325 DP150AL 1 1/2 10.64 100851328 DP300AL 3 17.29

Previous Page
Next Page