Applied Product Catalog 2017 2018 Page 903 Industrial Hose, Valves & Process Equipment

903 Industrial Hose, Valves & Process Equipment All Things Industrial SM LIQUIfit Ball Valve Features: hazardous substances in electrical and electronic equipment Compliances: Working Pressure: 150 psi Working Temperature: Valve Union Connector Item No. Mfr. No. Tube O.D. 1 (in) Tube O.D. 2 (in) Overall Length (in) Net Price 101693440 LFPP4VUC4 1/4 2.55 $4.81 LIQUIfit VAS The Parker Legris angled stop valve allows quick additions of connections for a iltration, reverse osmosis, coffee or ice making unit between your existing water supply valve and supply line. By combining Parker Legris advanced LIQUIfit connection technology with proven TrueSeal ball valve construction, the VAS is designed for superior performance and reliability. Features: across the valve orientation Compliances: Thread Type: NPT(f), NPT(m) Working Pressure: 150 psi Working Temperature: Angled Stop Valve Item No. Mfr. No. Tube O.D. (in) Female Thread (in) Male Thread (in) Overall Height (in) Overall Length (in) Net Price 105847924 LFPP4VAS6 1/4 3/8 3/8 1.41 2.17 $10.26 105861633 LFPP4VAS8 1/4 1/2 3/8 1.41 2.17 14.27 White Flexwing Food Transfer Hose Hose is designed for pressure, gravity flow or suction service transferring oily and nonoily edibles from tank truck and in-plant service. Features: reinforcement Compliances: Caution: inspected prior to each use be hazardous Color: White Max. PSI: 150 Temperature Range: Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Item No. Mfr. No. Net Price 1 1/2 1.969 100 100850557 11/2WHFLEXW150CL $1,520.00 2 2.531 100 100850558 2WHFLEXW150CL 2,437.00 3 3.297 100 100850560 3WHFLEXW150CL 3,307.00 4 4.641 100 100850561 4WHFLEXW150CL 5,086.00 Nutriflo Food Transfer Hose Handles almost every type of dry bulk food material or liquid in gravity flow and vacuum service. Features: tube Applications: Compliances: tube CFDA 3-A, USDA compliant Caution: Color: Clear Temperature Range: Hose I.D. (in) Hose O.D. (in) Max. PSI Hose Length (ft) Item No. Mfr. No. Net Price 1 1.24 106 100 100850495 1WHNUFLO106CL $359.00 1 1/2 1.78 89 100 100850499 11/2WHNUFLO89CL 477.00 2 2.37 79 100 100850501 2WHNUFLO79CL 567.00 3 3.48 65 100 100850505 3WHNUFLO65CL 1,029.00 EXTREMEFLEX Beverage Hose Features: facilities cover for added abrasion resistance Temperature Range: Corrugated Grey Chemical Material Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Bend Radius (in) Item No. Mfr. No. Net Price 1 1.56 100 250 1.5 110854999 1GYBEVX100 $1,214.00 1 1/2 2.02 100 250 2.3 110855000 11/2GYBEVX100 1,441.00 2 2.53 100 250 3.0 110855001 2GYBEVX100 1,711.00 3 3.59 100 200 4.5 110855002 3GYBEVX100 2,683.00 4 4.60 100 150 6.0 110855003 4GYBEVX100 3,217.00 Corrugated Red UHMWPE Material w/ EZ Clean Cover Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Bend Radius (in) Item No. Mfr. No. Net Price 1 1.52 100 250 2.0 111028374 1RDBEVX100 $1,240.00 1 1/2 2.03 100 250 3.0 110855004 11/2RDBEVEZX100 1,478.00 2 2.54 100 250 4.0 110854969 2RDBEVEZX100 1,754.00 3 3.60 100 200 6.0 110855005 3RDBEVX100 2,735.00 4 4.60 100 150 8.0 110855006 4RDBEVX100 3,296.00

Previous Page
Next Page