Applied Product Catalog 2017 2018 Page 910 Industrial Hose, Valves & Process Equipment

910 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Sanitary Single Pin Squeeze Clamp Features: FRIENDLY Tube O.D. (in) Clamping Flange O.D. (in) Service Pressure Rating @ 70 F (psi) Service Pressure Rating @ 250 F (psi) 304 Stainless Steel Material Item No. Mfr. No. Net Price 1 to 1 1/2 2.122 500 300 101848053 13MHHM-Q100150 $21.64 Sanitary Single Pin Heavy-Duty Clamp for Tubes FRIENDLY Tube O.D. (in) Clamping Flange O.D. (in) Service Pressure Rating @ 70 F (psi) Service Pressure Rating @ 250 F (psi) 304 Stainless Steel Material Item No. Mfr. No. Net Price 1/2 to 3/4 1.062 1,500 1,200 101918709 13MHHM50-75 $5.54 1 to 1 1/2 3.185 500 300 101918708 13MHHM100-150 8.25 2 2.654 450 250 101970594 13MHHM200 9.87 2 1/2 3.185 400 200 101868970 13MHHM250 11.29 3 3.717 350 175 101760419 13MHHM300 12.42 4 4.820 300 150 101568389 13MHHM400 14.77 6 6.695 150 75 101931395 13MHHM600 31.24 8 8.695 100 50 101773714 13MHHM800 44.44 Wing nut tightened to 25 in lb of torque. Sanitary Single Pin Heavy-Duty Clamp w/ Serrated Wing Nut Applications: FRIENDLY Tube O.D. (in) Clamping Flange O.D. (in) Service Pressure Rating @ 70 F (psi) Service Pressure Rating @ 250 F (psi) 304 Stainless Steel Material Item No. Mfr. No. Net Price 1 to 1 1/2 2.122 500 300 101804757 13MHHM100-150SN $8.25 2 2.654 450 250 101808297 13MHHM200SN 9.87 3 3.717 350 175 101782178 13MHHM300SN 12.42 4 4.820 300 150 101811033 13MHHM400SN 14.77 6 6.695 150 75 101784486 13MHHM600SN 31.24 Wing nut tightened to 25 in lb of torque. Sanitary Double Pin Heavy-Duty Clamp Applications: FRIENDLY Tube O.D. (in) Clamping Flange O.D. (in) Service Pressure Rating @ 70 F (psi) Service Pressure Rating @ 250 F (psi) 304 Stainless Steel Material Item No. Mfr. No. Net Price 1 to 1 1/2 2.122 500 300 101918707 13MHHM-DP100150 $10.83 2 1/2 3.185 400 200 101919209 13MHHM-DP250 15.24 3 3.717 350 175 101932226 13MHHM-DP300 17.04 Cross hole wing nut tightened to 25 in lb of torque. Sanitary Single Pin Heavy-Duty Clamp for Pipes Applications: Compliances: FRIENDLY Pipe Size (in) 304 Stainless Steel Material Item No. Mfr. No. Net Price 4 102043814 13MHHV400 $31.71

Previous Page
Next Page