Applied Product Catalog 2017 2018 Page 913 Industrial Hose, Valves & Process Equipment

913 Industrial Hose, Valves & Process Equipment All Things Industrial SM Unpolished Male NPT x Weld End Adapter Bradford tube O.D. fittings are manufactured to very high tolerances. This manufacturing method allows Bradford to supply customers with a superior quality fitting, regardless of the application. Applications: Tube O.D. (in) Wall Thickness (in) Length (in) 304 Stainless Steel Material Item No. Mfr. No. Net Price 2 0.065 1.812 101932249 B19WB-G200 $20.31 3 0.065 2.500 101934492 B19WB-G300 41.76 Sanitary Heavy-Duty I-Line Clamp FRIENDLY Tube O.D. (in) Clamping Flange O.D. (in) Service Pressure Rating @ 70 F (psi) Service Pressure Rating @ 250 F (psi) 304 Stainless Steel Material Item No. Mfr. No. Net Price 2 2.654 450 250 101797567 13ILH200 $18.80 Wing nuts tightened to 25 in lbs of torque. Mine Spray Mining Hose Applications: dust control applications the headface, and on other mechanical mining machines Color: Yellow Max. PSI: 1,000 Temperature Range: Cover Material: Chemivic Synthetic Rubber Inner Tube Material: Nitrile Synthetic Rubber Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Item No. Mfr. No. Net Price 3/4 1.14 50 102066322 3/4YLMINES1000X50 $207.00 500 102004653 3/4YLMINS1000RL 2,070.00 1 1.45 50 101969109 1YLMINS1000CL 233.50 1 1/4 1.75 500 101959327 11/4YLMINS1000CL 387.00 1 1/2 1.98 50 102025869 11/2YLMINS1000CL 498.50 2 2.55 50 102042129 2YLMINS1000CL 656.00 Flexsteel 250 Steam Hose ContiTech's most popular steam hose. A rugged steam hose for use in all around steam service. Tube is made from Black Versigard , reinforcement is spiral plied steel wire, and cover is black Versigard . Features: Applications: applications other applications involving steam Color: Black Max. PSI: 250 Temperature Range: Cover Material: Chlorosulfonated Polyethylene Synthetic Inner Tube Material: EPDM Synthetic Rubber Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Item No. Mfr. No. Net Price 1/2 1.060 50 100850923 1/2BKFLSTM250CN $189.50 3/4 1.280 50 100850924 3/4BKFLSTM250CN 225.00 1 1.625 50 100850925 1BKFLSTM250CN 356.00 Jackhammer Hose Assembly Features: standard jackhammer applications Color: Red Hose Ends: Universal Coupling Cover Material: EPDM Synthetic Rubber Inner Tube Material: EPDM Synthetic Rubber Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Item No. Mfr. No. Net Price 3/4 1 1/8 50 200 103995763 3/4RDBRICKR200X50 $48.13 300 103953518 3/4RDBRICKR300X50 52.58 Features: a high oil-resistant tube for the more abusive jackhammer applications Color: Red Hose Ends: Universal Coupling Cover Material: Carbryn Synthetic Rubber Inner Tube Material: Nitrile Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Item No. Mfr. No. Net Price 3/4 1 1/8 50 300 103953244 3/4RDJHAM300X50 $106.47

Previous Page
Next Page