Applied Product Catalog 2017 2018 Page 914 Industrial Hose, Valves & Process Equipment

914 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Spiraflex Vacuum Hose Hose used where airborne pollutants, fumes and odors are a major problem. Features: Applications: Caution: prior to each use hazardous Color: White Temperature Range: Hose I.D. (in) Hose O.D. (in) Max. PSI Hose Length (ft) Item No. Mfr. No. Net Price 1 1.22 37 100 100850968 1WHSPIVAC37CL $212.00 1 1/2 1.76 34 100 100850970 11/2WHSPIVAC34CL 319.00 2 2.35 30 100 100850971 2WHSPIVAC30CL 455.00 4 4.45 27 100 100850974 4WHSPIVAC27CL 1,061.00 Prospector SHR (Slim Hole Rotary) Hose Features: Temperature Range: Cover Material: Polychloroprene Inner Tube Material: Polychloroprene Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Bend Radius (in) Item No. Mfr. No. Net Price 1 1.51 200 5,000 12 111028265 SHR5000-16 $1,542.00 1 1/4 1.85 131 5,000 16 1/2 105292749 20PROS5000X131 2,591.18 1 1/2 2.26 131 5,000 20 105290151 24PROS5000X131 3,281.55 2 2.80 200 5,000 25 111028266 SHR5000-32 2,868.00 Prospector BOP 3000 Hose Features: 3,000 psi 1992) and EUB (Directive 036) features Prospector BOP Fire Protection Sleeve Temperature Range: Cover Material: Polychloroprene Inner Tube Material: Nitrile Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Bend Radius (in) Item No. Mfr. No. Net Price 3/8 1.11 250 3,000 6 103777502 3/8RDPROS3000RLS $1,590.00 1/2 1.19 250 3,000 8 103777503 1/2RDPROS3000RLS 1,837.50 3/4 1.49 400 3,000 11 103751979 3/4RDPROS3000CTNS 4,344.00 1 1.84 300 3,000 15 103752477 1RDPROS3000CTNS 3,846.00 Oil & Gas Hose Applied's network of hose shops throughout the country is prepared to deliver you high quality, customized hose assemblies within 24 hours. Further, Applied is a ContiTech STAR Distributor, meaning that our hose shops have been independently audited by UL (Underwriters Laboratories) to ensure you the highest standard for the fabrication, sales and service of hose assemblies. Prospector BOP 5000 Hose Features: to 5,000 psi BOP fire protection sleeve, tested at South West Research Institute and certified by Lloyd's Register to pass testing according to API specification 16D (spec. 16D, section 10) Temperature Range: Cover Material: Polychloroprene Inner Tube Material: Polychloroprene Hose I.D. (in) Hose O.D. (in) Hose Length (ft) Max. PSI Bend Radius (in) Item No. Mfr. No. Net Price 3/8 1.14 200 5,000 7.1 111028267 BOP5000-06X200CL $1,062.00 1/2 1.24 200 5,000 9.1 111028268 BOP5000-08X200CL 1,092.00 3/4 1.58 200 5,000 11.8 111028269 BOP5000-12X200CL 1,436.00 1 1.85 200 5,000 13.4 111028270 BOP5000-16X200CL 1,690.00 1 1/4 2.10 200 5,000 18.1 111028271 BOP5000-20X200CL 2,316.00 1 1/2 2.59 200 5,000 22.1 111028372 BOP5000-24X200CL 2,868.00 2 3.14 200 5,000 27.6 111028373 BOP5000-32X200CL 3,658.00

Previous Page
Next Page