Applied Product Catalog 2017 2018 Page 917 Industrial Hose, Valves & Process Equipment

917 Industrial Hose, Valves & Process Equipment All Things Industrial SM Series UFD Severe Service Applications Hose Features: Applications: Compliances: Material: Thermoplastic polyurethane reinforced with wire helix Temperature Range: Hose I.D. (in) Hose Length (ft) Clear Item No. Mfr. No. Net Price 2 50 101946585 2UFD CLEARX50FT $214.50 3 50 101946247 3UFD CLEARX50FT 565.50 4 50 101952057 4UFD CLEARX50FT 495.50 5 50 101946587 5UFD CLEARX50FT 575.00 6 50 101966683 6UFD CLEARX50FT 616.00 8 50 101951981 8UFD CLEARX50FT 784.00 10 25 101403630 10UFD CLEARX25FT 717.50 50 101949436 10UFD CLEARX50FT 1,100.50 12 50 101956660 12UFD CLEARX50FT 1,213.50 SDH Clear Anti-Static Hose Features: halogens and surface oils and clarity pellet transfer Applications: Material: Thermoplastic Urethane Reinforced w/ Plastic Helix and Copper Grounding Wire Temperature Range: Hose I.D. (in) Hose Length (ft) Clear Item No. Mfr. No. Net Price 1 1/2 25 111902967 2132-0150-2225 $148.50 2 25 105406793 2132-0200-2225 303.43 3 25 110351548 2132-0300-2225 309.50 4 25 111903061 2132-0400-2225 433.25 Industrial Valves Industrial valves are products that regulate or control the flow of liquids, gases, steam or loose particles through piping by opening, closing or obstructing ports or passages. There are numerous types of valves that fall under this category, including quarter-turn, multi-turn, solenoid and other specialty valves. These valves are generally offered as manually operated, electrically or pneumatically actuated valves. They are available in two-way, three-way and four-way conigurations, using one-, two- and three-piece construction and a variety of metallurgies. Global Ball Valve Features: Body Material: Brass Max. Temperature: Pressure: 365 psi Port Type: Female NPT x Female NPT Item No. Mfr. No. Port Size (in) Net Price 102128447 FBVG50 1/2 $7.60 102128448 FBVG75 3/4 10.45 102089487 FBVG100 1 16.60 102089310 FBVG125 1 1/4 25.13 102089488 FBVG150 1 1/2 34.84 102087634 FBVG200 2 52.22

Previous Page
Next Page