Applied Product Catalog 2017 2018 Page 918 Industrial Hose, Valves & Process Equipment

918 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Two-Piece Screwed Body Stainless Steel Ball Valve Features: Applications: Temperature Range: Item No. Mfr. No. Thread Size NPT (in) Pressure Rating (psi) Net Price 112781586 V1S2.A90P 1/4 1/4 2,000 $39.18 112781587 V1S2.A90P 3/8 3/8 2,000 39.18 112781588 V1S2.A90P 1/2 1/2 2,000 42.54 112781589 V1S1.A90P 3/4 3/4 2,000 61.64 112781590 V1S1.A90P 1 1 2,000 74.06 112781591 V1S2.A90P 1 1/4 1 1/4 1,500 129.84 112781592 V1S1.A90P 1 1/2 1 1/2 1,500 148.18 112781633 V1S1.A90P 2 2 1,500 179.39 VMH Series Two-Piece Brass Safety Exhaust Ball Valve Safety exhaust ball valves automatically vent residual air on the downstream side when the valve is closed. Lockout handle can be padlocked only in the closed position. With this type of venting action and lockout design, the ball valve ensures air powered equipment is safe to service. Features: off position for maximum safety muffler Compliances: de-energizing of compressed air equipment during maintenance Options: available Temperature Range: Body Material: Brass Port Type: Female NPT x Female NPT Max. Pressure: 200 psi Item No. Mfr. No. Thread Size (in) Port Size (in) Net Price 101942285 VMH2.A9JP1/4 1/4 $21.27 Double Female Ball Valve Features: systems in tight spaces Body Material: Nickel-Plated Brass Connection Type: Double Female Temperature Range: Thread Type: NPT Seal Material: PTFE Max. Pressure: 450 psi Item No. Mfr. No. Thread Size (in) Net Price 102168276 4982 58 11 1/8 $12.77 102117668 4982 58 14 1/4 12.77 102215785 4982 58 18 3/8 13.68 102114350 4982 60 22 1/2 18.14 VNH Series One-Piece Brass Mini Ball Valve Female NPT x Female NPT Male NPT x Female NPT Brass mini ball valve for air, water, gases and liquids. Space-saving bar stock design features chrome-plated brass body and ball, bottom-loaded stem with Viton stem seal and PTFE seats. Each valve is leak tested. Features: Compliances: approved 090793-SA9688 for refrigerant ball valves in accordance with UL 207 Standard Max. Working CWP: 450 psi Temperature Range: Female NPT x Female NPT Item No. Mfr. No. Thread Size NPT (in) Flow (Cv) Net Price 101942781 VNH3.AM 1/8 1/8 4.5 $9.39 101970878 VNH3.AM 1/4 1/4 5.8 9.39 101965100 VNH3.AM 3/8 3/8 5.8 9.39 101959000 VNH3.AM 1/2 1/2 7.0 10.21 Male NPT x Female NPT Item No. Mfr. No. Thread Size NPT (in) Flow (Cv) Net Price 101946443 VNH3.PM 1/4 1/4 5.8 $9.39 101942782 VNH3.PM 3/8 3/8 5.8 9.39 101953183 VNH3.PM 1/2 1/2 7.0 10.21 Power Control Services (PCS) Platinum Level Rebuild Program Only Available Through Applied Industrial Technologies On average, electronic components fail after one year of full-time operation. Repairs are a cheap way to get back up and running, until the component fails again after the second year of operation, and the third, and the fourth... On the other hand, when PCS rebuilds your equipment, its then backed by a lifetime warranty. Further, the PCS Rebuild Process is specially designed to help prevent future failures. Standard repairs are cheap, but will cost you 10-year period. Consider the long-term value! Call your local Applied service center today for details! Did You Know?

Previous Page
Next Page