Applied Product Catalog 2017 2018 Page 919 Industrial Hose, Valves & Process Equipment

919 Industrial Hose, Valves & Process Equipment All Things Industrial SM 700/722 Series Butterfly Valve Features: prevents leakage into shaft areas distortion, a common cause of shaft leakage and longer seat life replaceable Applications: processing production movement systems and lifts production controls Operator: 10 Position Handle Body Type: Wafer Resilient Seat Body/Disc Trim: Ductile Iron/Ductile Iron Seat Trim Temperature Range (F) Size Code 700 Series 722 Series Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Buna-N 10 to 180 6 111415895 06722182570H10 $312.86 EPDM -30 to 275 2 1/2 111416133 2572218515H10 187.90 4 111413411 04700182515H10 $174.49 111413412 0472218515H10 329.33 6 111415894 06722182515H10 312.86 10 110898906 10700182515H10 438.78 - 12 111415900 12722182515H10 958.53 DynaMatic Automated Ball Valve PHH Series EHH Series Automated valves are used in fluid control applications where valves are remote, a safety interlock is required, valves are operated frequently or valves are controlled by a PLC. Electric Actuators: DynaQuip electrically actuated ball valves utilize either a DynaQuip DE or MA series actuator, depending upon the torque requirement of the valve. DynaQuip electric actuators are also available in other standard AC and DC voltages. DE Series Electric Actuators: Cast aluminum, powder coated housing, Buna-N seal on stainless steel output shaft and override, 115 VAC 50/60 Hz, permanently lubricated, can MA Series Electric Actuators: Cast aluminum, epoxy polyurethane paint, high alloy steel gear train with side mounted hand wheel for manual override, 115 VAC 50/60 Hz, Pneumatic Actuators: Single- or double-acting models. Hard anodized aluminum body, aluminum alloy piston and end cap, ENP forged steel drive shaft, Buna-N seals, Delrin 500 recommended for electrically controlling supply air. Sold separately. Brass Two-Way Automated Ball Valve, Full Port: thrust washer, blowout-proof stem design, Viton Options: Port Size NPT (in) Pneumatically Actuated Electrically Actuated Double Acting Fail-Closed 120 VAC Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 1/2 111955555 PHH23ATDA032 $277.19 111965189 PHH23ATSR05210 $406.57 101921266 EHH23ATE20 $331.26 3/4 101919424 PHH24ATDA032 239.18 101918321 PHH24ATSR05212 341.14 101919422 EHH24ATE20 347.98 1 112026196 PHH25ATDA052 300.59 101921191 PHH25ATSR05212 353.97 101921189 EHH25ATE20 354.09 1 1/2 101922185 PHH27ATDA063 413.14 101918322 PHH27ATSR08310 508.75 101971731 EHH27ATE25 499.65 2 111955451 PHH28ATDA063 558.27 112093969 PHH28ATSR08310 741.89 101971730 EHH28ATE25 529.85 3 112118917 PHH2AATDA075 800.37 - 112083258 EHH2AATE07 1,475.62 Continued on next page.

Previous Page
Next Page