Applied Product Catalog 2017 2018 Page 921 Industrial Hose, Valves & Process Equipment

921 Industrial Hose, Valves & Process Equipment All Things Industrial SM Solenoid Pilot Valve For efficient operation of pneumatic actuators. Electrically control the air supply with a four-way pilot solenoid valve. NAMUR modular mounting pattern simplifies assembly. Also available in 24 VAC and 12 VDC. NEMA 4X standard. Additional NEMA ratings available. Item No. Mfr. No. Valve Voltage Rating Net Price 112498859 145855.01 110 VAC, 50/60 Hz $139.96 112553356 145855.03 24 VDC 139.96 2 Way Normally Closed Direct Acting Valve Applications: Caution: Compliances: and CSA approvals are generally available on valves with applicable coil/ enclosure combinations Solenoid Enclosure: NEMA 4, 4X Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Brass Body Material Pipe Size NPT (in) Orifice Size (in) Cv Flow Operating Pressure Differential (psi) Max. Air/Inert Gas Pressure Differential (psi) Max. Water Pressure Differential (psi) Max. Light Oil Pressure Differential (psi) Watt Rating (W) Seal Material Coil Type AC Voltage Item No. Mfr. No. Net Price 1/4 1/8 0.35 0 to 165 140 165 90 6 Buna-N Gold Ring Valve 100490693 04F20C1108AAF4C05 $77.95 9/32 0.88 0 to 90 90 80 16 Buna-N Gold Ring Valve 101457199 04F20C2118BDF4C05 90.89 3/8 5/32 0.52 0 to 150 150 145 11 Buna-N Gold Ring Valve 101451784 06F20C2110ACF4C05 102.29 Stainless Steel Body Material Pipe Size NPT (in) Orifice Size (in) Cv Flow Operating Pressure Differential (psi) Max. Air/Inert Gas Pressure Differential (psi) Max. Water Pressure Differential (psi) Max. Light Oil Pressure Differential (psi) Watt Rating (W) Seal Material Coil Type AC Voltage Item No. Mfr. No. Net Price 1/4 1/8 0.28 0 to 200 200 10 Buna-N Skinner Valve 101850638 S0040 $77.01 5/32 0.40 0 to 110 110 10 Buna-N Skinner Valve 101850664 S0047 74.06 1/4 0.75 0 to 40 40 10 Buna-N Skinner Valve 101849879 S0343 74.06 2 Way Normally Open Direct Acting Valve Applications: Compliances: and CSA approvals are generally available on valves with applicable coil/enclosure combinations Caution: Solenoid Enclosure: NEMA 4, 4X Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Brass Body Material Pipe Size NPT (in) Orifice Size (in) Cv Flow Operating Pressure Differential (psi) Max. Air/Inert Gas Pressure Differential (psi) Max. Water Pressure Differential (psi) Max. Light Oil Pressure Differential (psi) Watt Rating (W) Seal Material Coil Type AC Voltage Item No. Mfr. No. Net Price 1/4 9/32 0.96 0 to 30 30 25 20 11 Buna-N Gold Ring Valve 101765913 04F20O2118ACF4C05 $104.07

Previous Page
Next Page