Applied Product Catalog 2017 2018 Page 922 Industrial Hose, Valves & Process Equipment

922 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment 2 Way Normally Closed Direct Lift Valve Applications: Caution: Compliances: and CSA approvals are generally available on valves with applicable coil/enclosure combinations Solenoid Enclosure: NEMA 4, 4X Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Brass Body Material Pipe Size NPT (in) Orifice Size (in) Cv Flow Operating Pressure Differential (psi) Watt Rating (W) Seal Material Coil Type AC Voltage Item No. Mfr. No. Net Price 3/8 5/8 3.0 0 to 150 11 Buna-N Gold Ring Valve 101725889 06F23C2140ACF4C05 $122.20 1/2 5/8 4.0 0 to 150 11 Buna-N Gold Ring Valve 100490727 08F23C2140ACF4C05 122.20 3/4 19/32 5.5 0 to 230 10 Buna-N Skinner Valve 101851690 S0939 138.99 3/4 5.0 0 to 150 11 Buna-N Gold Ring Valve 101893516 12F23C2148ACF4C05 133.83 2 Way Normally Closed Pilot Operated Valve Applications: Caution: Compliances: and CSA approvals are generally available on valves with applicable coil/enclosure combinations Solenoid Enclosure: NEMA 4, 4X Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Brass Body Material Pipe Size NPT (in) Orifice Size (in) Cv Flow Max. Operating Pressure Differential (psi) Max. Air/Inert Gas Pressure Differential (psi) Max. Water Pressure Differential (psi) Max. Light Oil Pressure Differential (psi) Watt Rating (W) Seal Material Coil Type AC Voltage Item No. Mfr. No. Net Price 1/4 11/32 1.2 300 6 Buna-N Gold Ring Valve 100490694 04F25C2122CAF4C05 $86.28 3/8 5/8 3.0 200 135 6 Buna-N Gold Ring Valve 102098296 06F22C2140AAF4C05 105.67 1/2 1/2 2.8 300 10 Buna-N Skinner Valve 101849206 S0280 178.76 5/8 4.0 200 135 6 Buna-N Gold Ring Valve 100490726 08F22C2140AAF4C05 107.46 3/4 3/4 5.0 125 6 Buna-N Gold Ring Valve 100490870 12F22C2148AAF4C05 127.54 150 10 Buna-N Skinner Valve 101849881 S0075 135.15 7.3 300 10 Buna-N Skinner Valve 110234141 73212BN52N00N0C111P3 234.81 1 11.0 300 300 10 Buna-N Skinner Valve 101849205 S0372 294.39 12.5 230 230 10 Buna-N Skinner Valve 101850350 S0600 219.26 2 1 9/16 38.6 230 230 10 Buna-N Skinner Valve 101896352 S0257 534.93 2 Way Normally Open Direct Lift & Pilot Operated Valve Applications: Caution: Compliances: and CSA approvals are generally available on valves with applicable coil/enclosure combinations Solenoid Enclosure: NEMA 4, 4X Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Brass Body Material Pipe Size NPT (in) Orifice Size (in) Cv Flow Operating Pressure Differential (psi) Max. Air/Inert Gas Pressure Differential (psi) Max. Water Pressure Differential (psi) Max. Light Oil Pressure Differential (psi) Watt Rating (W) Seal Material Coil Type AC Voltage Item No. Mfr. No. Net Price 1/2 5/8 4.0 0 to 150 150 11 Buna-N Gold Ring Valve 101456703 08F23O2140ACF4C05 $205.23 1 1 13.0 5 to 125 125 11 Buna-N Gold Ring Valve 101489751 16F24O2164ACF4C05 298.28 1 1/2 1 1/4 22.5 5 to 125 125 11 Buna-N Gold Ring Valve 101850347 24F24O2180ACF4C05 489.85

Previous Page
Next Page