Applied Product Catalog 2017 2018 Page 923 Industrial Hose, Valves & Process Equipment

923 Industrial Hose, Valves & Process Equipment All Things Industrial SM 2 Way Normally Closed Steam & Hot Water Valve Applications: Caution: Compliances: and CSA approvals are generally available on valves with applicable coil/enclosure combinations Solenoid Enclosure: NEMA 4, 4X Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Brass Body Material Pipe Size NPT (in) Orifice Size (in) Cv Flow Operating Pressure Differential (psi) Max. Hot Water Pressure Differential (psi) Max. Steam Pressure Differential (psi) Watt Rating (W) Seal Material Coil Type AC Voltage Item No. Mfr. No. Net Price 1/2 1/2 3.6 1 to 125 N/A 125 11 PTFE Gold Ring Valve 101457301 08FS5C2432ACH4C05 $219.66 5/8 4.0 0 to 50 150 50 11 EPDM Gold Ring Valve 101450280 08FS3C2340ACF4C05 146.11 3/4 5.0 0 to 50 N/A 50 11 EPDM Gold Ring Valve 101782354 12FS3C2348ACF4C05 161.63 7.4 1 to 125 N/A 125 11 PTFE Gold Ring Valve 102223020 12FS5C2448ACH4C05 242.27 1 12.2 1 to 125 150 125 11 PTFE Gold Ring Valve 102221118 16FS5C2464ACH4C05 452.36 3 Way Normally Closed Direct Acting Valve Applications: Caution: Compliances: and CSA approvals are generally available on valves with applicable coil/enclosure combinations Solenoid Enclosure: NEMA 4, 4X Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Brass Body Material Pipe Size NPT (in) Orifice Size (in) Cv Flow Operating Pressure Differential (psi) Max. Air/Inert Gas Pressure Differential (psi) Max. Water Pressure Differential (psi) Max. Light Oil Pressure Differential (psi) Watt Rating (W) Seal Material Coil Type AC Voltage Item No. Mfr. No. Net Price 1/4 3/32 0.1 0 to 150 150 11 Buna-N Gold Ring Valve 101392151 04F30C2106ACF4C05 $106.55 Skinner Valve 7000 Series Replacement Coil 24 VAC, 60 Hz Item No. Mfr. No. Coil Termination Enclosure Coil Insulation Watt Rating Net Price 101850646 C111B2 1/2 in Conduit NEMA 1, 2, 3, 3S, 4, 4X Class F 10 $30.92 101852286 D100B2 DIN Molded Class F 10 25.26 110 VAC, 50 Hz, 120 VAC, 60 Hz Item No. Mfr. No. Coil Termination Enclosure Coil Insulation Watt Rating Net Price 110009950 C111P3 1/2 in Conduit NEMA 1, 2, 3, 3S, 4, 4X Class F 10 $30.92 101826904 H111P3 1/2 in Conduit NEMA 3, 3S, 4, 4X, 7, 9 Class F 10 76.81 101800932 D100P3 DIN Molded Class F 10 25.26 220 VAC, 50 Hz, 240 VAC, 60 Hz Item No. Mfr. No. Coil Termination Enclosure Coil Insulation Watt Rating Net Price 110001887 C111Q3 1/2 in Conduit NEMA 1, 2, 3, 3S, 4, 4X Class F 10 $30.92 12 VDC Item No. Mfr. No. Coil Termination Enclosure Coil Insulation Watt Rating Net Price 101851902 C111C1 1/2 in Conduit NEMA 1, 2, 3, 3S, 4, 4X Class F 10 $30.92 24 VDC Item No. Mfr. No. Coil Termination Enclosure Coil Insulation Watt Rating Net Price 101823723 C111C2 1/2 in Conduit NEMA 1, 2, 3, 3S, 4, 4X Class F 10 $30.92 101896358 H111C2 1/2 in Conduit NEMA 3, 3S, 4, 4X, 7, 9 Class F 10 76.81 101851307 D100C2 DIN Molded Class F 10 25.26

Previous Page
Next Page