Applied Product Catalog 2017 2018 Page 924 Industrial Hose, Valves & Process Equipment

924 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Gold Ring Valve Series Replacement Coil Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Coil Termination: DIN Enclosure: Epoxy Encapsulated Item No. Mfr. No. Coil Insulation Watt Rating Net Price 101455244 AFPH05 Class F 6 $32.35 102086719 CFPH05 Class F 11 40.78 102217560 DFPH05 Class F 16 44.31 Voltage Rating: 24 VAC Coil Termination: Leads Enclosure: NEMA 4, NEMA 4X Item No. Mfr. No. Coil Insulation Watt Rating Net Price 101852145 AF4C01 Class F 6 $32.35 101640390 CF4C01 Class F 11 40.78 Voltage Rating: 110 VAC, 50 Hz, 120 VAC, 60 Hz Coil Termination: Leads Enclosure: NEMA 4, NEMA 4X Item No. Mfr. No. Coil Insulation Watt Rating Net Price 102221178 AF4C05 Class F 6 $32.35 100492814 CF4C05 Class F 11 40.78 102220466 DF4C05 Class F 16 44.31 101467743 CH4C05 High Temperature (Class 180) 11 78.27 Voltage Rating: 220 VAC, 50 Hz, 240 VAC, 60 Hz Coil Termination: Leads Enclosure: NEMA 4, NEMA 4X Item No. Mfr. No. Coil Insulation Watt Rating Net Price 102223594 AF4C15 Class F 6 $32.35 C B A C A) Pneumatic Cylinders B) Pneumatic Valves C) Air Preparation A) Hydraulic Power Units B) Hydraulic Pumps C) Hydraulic Valves D) Hydraulic Cylinders E) Hydraulic Motors F) Hydraulic Filtration Consult these sections in the Hydraulic Products chapter for more details. A M B F C E D Consult these sections in the Pneumatic Products chapter for more details.

Previous Page
Next Page