Applied Product Catalog 2017 2018 Page 926 Industrial Hose, Valves & Process Equipment

926 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Metallic Standard-Duty Diaphragm Pump Displacement: 0.11 gal/cycle Air Inlet: 1/2 in Air Inlet Type: NPT Fluid Inlet: 1 in Fluid Outlet: 1 in NPT (f) Max. Pumpable Solids Size: 1/4 in Max. Operating Pressure: 125 psi Item No. Mfr. No. Wetted Parts Material Non-Wetted Material Seat Material Ball/Check Material Diaphragm Material Manifold Material Max. Flow (gpm) Wt. (lb) Net Price 106297207 S1FB1A1WANS000. Aluminum Aluminum UHMW Santoprene Santoprene Aluminum 45 28 $1,440.47 Metallic Heavy-Duty Flap Valve Diaphragm Pump Displacement: 0.1 gal/cycle Air Inlet: 1/2 in Air Inlet Type: NPTF Fluid Inlet: 1 in Fluid Outlet: 1 in NPT (f) Max. Pumpable Solids Size: 1 in Max. Operating Pressure: 125 psi Item No. Mfr. No. Wetted Parts Material Non-Wetted Material Seat Material Diaphragm Material Manifold Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 106286614 HDF1,DN2A. Aluminum Aluminum Neoprene Neoprene Aluminum Plated Steel 70 48 $2,067.71 106277011 HDF1,DB2A. Aluminum Aluminum Buna Buna Aluminum Plated Steel 70 48 2,067.71 Displacement: 0.43 gal/cycle Air Inlet: 3/4 in Air Inlet Type: NPTF Fluid Inlet: 2 in Fluid Outlet: 2 in NPT (f) Max. Pumpable Solids Size: 2 in Max. Operating Pressure: 125 psi Item No. Mfr. No. Wetted Parts Material Non-Wetted Material Seat Material Diaphragm Material Manifold Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 106258181 HDF2,DP6A. Aluminum Aluminum Stainless Steel seat with EPDM O-Ring Santoprene Aluminum Plated Steel 140 88 $3,363.12 105855038 HDF2,DN6A. Aluminum Aluminum Stainless Steel Neoprene Aluminum Plated Steel 140 88 3,363.12 Non-Metallic Standard-Duty Conductive Acetal Pump Displacement: 0.026 gal/cycle Air Inlet: 1/4 in Air Inlet Type: NPT Fluid Inlet: 1/2 in Fluid Outlet: 1/2 in NPT Max. Pumpable Solids Size: 1/8 in Max. Operating Pressure: 100 psi Item No. Mfr. No. Wetted Parts Material Non-Wetted Material Seat Material Ball/Check Material Diaphragm Material Manifold Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 106031082 S05B2G2TXNS000. Acetal Unpainted Aluminum PTFE Santoprene PTFE - Santoprene backup Acetal Unpainted Aluminum 14 17 $1,760.72 Husky 307 3/8" Air-Operated Double-Diaphragm Pump Features: Applications: supply Displacement: 0.02 gal/cycle Air Inlet: 1/4 in NPT Fluid Inlet: 3/8 in NPT Fluid Outlet: 3/8 in NPT Max. Pumpable Solids Size: 0.06 in Max. Operating Pressure: 100 psi Item No. Mfr. No. Wetted Parts Material Seat Material Ball/Check Material Diaphragm Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 100333821 D31255 Acetal TPE Stainless Steel 7.0 5 1/4 $470.39 100352379 D31311 Acetal Stainless Steel PTFE PTFE Stainless Steel 6.5 5 1/4 787.14 100333824 D32911 Polypropylene Polypropylene PTFE PTFE Stainless Steel 6.5 4 3/4 652.93

Previous Page
Next Page