Applied Product Catalog 2017 2018 Page 927 Industrial Hose, Valves & Process Equipment

927 Industrial Hose, Valves & Process Equipment All Things Industrial SM Husky 515 1/2" Air-Operated Double-Diaphragm Pump Features: Displacement: 0.04 gal/cycle Air Inlet: 1/4 in NPT Fluid Inlet: 1/2 in NPT or 3/4 in NPT Fluid Outlet: 1/2 in NPT or 3/4 in NPT Max. Pumpable Solids Size: 0.09 in Max. Operating Pressure: 100 psi Item No. Mfr. No. Wetted Parts Material Body Material Seat Material Ball/Check Material Diaphragm Material Manifold Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 100333830 D52911 Polypropylene Polypropylene Polypropylene PTFE PTFE Polypropylene Stainless Steel 15 6 1/2 $889.24 Husky 716 3/4" Air-Operated Double-Diaphragm Pump Applications: Displacement: 0.04 gal/cycle Air Inlet: 1/4 in NPT Fluid Inlet: 3/4 in NPT Fluid Outlet: 3/4 in NPT Max. Pumpable Solids Size: 0.09 in Max. Operating Pressure: 100 psi Item No. Mfr. No. Wetted Parts Material Body Material Seat Material Ball/Check Material Diaphragm Material Manifold Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 100333832 D53211 Aluminum Aluminum Acetal PTFE Aluminum Stainless Steel 16 8 1/2 $992.78 100333833 D53277 Aluminum Aluminum Acetal Buna-N Buna-N Aluminum Stainless Steel 16 8 1/2 816.86 Husky 1050 1" Air-Operated Double-Diaphragm Pump Features: for more efficient operation maintenance and downtime pressure for optimal performance lexibility Applications: from original container to smaller receptacles Displacement: 0.17 gal/cycle Air Inlet: 1/2 in NPT Fluid Inlet: 1 in NPT Fluid Outlet: 1 in NPT Max. Pumpable Solids Size: 1/8 in Max. Operating Pressure: 125 psi Item No. Mfr. No. Wetted Parts Material Seat Material Ball/Check Material Diaphragm Material Max. Flow (gpm) Wt. (lb) Net Price 100348609 647035 Aluminum Santoprene Santoprene Santoprene 50 23 $1,197.68 100349222 647666 Aluminum Thermoplastic Polyester Elastomer Acetal Thermoplastic Polyester Elastomer 50 23 1,209.86 100348614 647040 Aluminum Geolast Geolast Geolast 50 23 1,140.35 100333842 651009 Stainless Steel 316 Stainless Steel PTFE PTFE / EPDM 50 41.4 2,399.67 Displacement: 0.17 gal/cycle Air Inlet: 1/2 in NPT Fluid Inlet: 1 in Raised Face ANSI/DIN Flange Fluid Outlet: 1 in Raised Face ANSI/DIN Flange Max. Pumpable Solids Size: 1/8 in Max. Operating Pressure: 125 psi Item No. Mfr. No. Wetted Parts Material Seat Material Ball/Check Material Diaphragm Material Max. Flow (gpm) Wt. (lb) Net Price 100349265 649034 Polypropylene Polypropylene PTFE PTFE / EPDM 50 18 $1,616.16 Why Diaphragm Pumps? 1. What is to be pumped? 2. What is the pH? 3. Are there any temperature requirements? 4. How well does the material flow (viscosity)? 5. What fluid pressure (in psi) is required at discharge point? 6. What fluid flow (in gpm) is required at discharge point? 7. Suction Head: Will the fluid be siphoned to the pump inlet? Husky Diaphragm Pump Selection

Previous Page
Next Page