Applied Product Catalog 2017 2018 Page 928 Industrial Hose, Valves & Process Equipment

928 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Husky 1590 1 1/2" Air-Operated Double-Diaphragm Pump Features: conditions Applications: sulfuric, nitric and phosphoric ferrite, salt/brine and pumice Displacement: 0.5 gal/cycle Air Inlet: 1/2 in NPT Fluid Inlet: 1 1/2 in NPT Fluid Outlet: 1 1/2 in NPT Max. Pumpable Solids Size: 0.19 in Max. Operating Pressure: 120 psi Item No. Mfr. No. Wetted Parts Material Body Material Seat Material Ball/Check Material Diaphragm Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 100333846 DB3525 Aluminum TPE Acetal TPE Carbon Steel 100 33 1/2 $1,444.22 100352651 DB3GGG Aluminum Geolast Geolast Geolast Carbon Steel 100 33 1/2 1,444.22 Husky 2150 2" Air-Operated Double-Diaphragm Pump Features: conditions controller Applications: Displacement: 1.03 gal/cycle Air Inlet: 1/2 in NPT Fluid Inlet: 2 in NPT Fluid Outlet: 2 in NPT Max. Pumpable Solids Size: 1/4 in Max. Operating Pressure: 120 psi Item No. Mfr. No. Wetted Parts Material Body Material Seat Material Ball/Check Material Diaphragm Material Manifold Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 100333856 DF3525 Aluminum Aluminum TPE Acetal TPE Aluminum Carbon Steel 150 58 $1,838.47 100333854 DF3311 Aluminum Aluminum Stainless Steel PTFE PTFE Aluminum Carbon Steel 150 58 3,064.11 100333860 DF4311 Stainless Steel Stainless Steel Stainless Steel PTFE PTFE Stainless Steel Stainless Steel 150 111 7,269.73 Husky 3300 Air-Operated Double-Diaphragm Pump Features: Displacement: 2.9 gal/cycle Air Inlet: 3/4 NPT (f) Fluid Inlet: 3 in ANSI/DIN Flange Fluid Outlet: 3 in ANSI/DIN Flange Max. Pumpable Solids Size: 1/2 in Max. Operating Pressure: 100 psi Item No. Mfr. No. Wetted Parts Material Body Material Seat Material Ball/Check Material Diaphragm Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 103974654 652404 Polypropylene Polypropylene Polypropylene PTFE PTFE Stainless Steel 280 224 $9,143.27 Displacement: 2.9 gal/cycle Air Inlet: 3/4 NPT (f) Fluid Inlet: 3 in-11 BSPT, 3 in-8 NPT Fluid Outlet: 3 in-11 BSPT, 3 in-8 NPT Max. Pumpable Solids Size: 1/2 in Max. Operating Pressure: 125 psi Item No. Mfr. No. Wetted Parts Material Body Material Seat Material Ball/Check Material Diaphragm Material Hardware Material Max. Flow (gpm) Wt. (lb) Net Price 103941387 652046 a Aluminum Aluminum Geolast Geolast Carbon Steel 300 178 $3,138.74 103931649 652804 Stainless Steel Stainless Steel Stainless Steel PTFE PTFE Stainless Steel 280 127 12,876.62 a Fluid inlet and outlet is ANSI/DIN flange also.

Previous Page
Next Page