Applied Product Catalog 2017 2018 Page 930 Industrial Hose, Valves & Process Equipment

930 Call your local Applied service center to order at 1-866-351-3464 or visit us online at Applied.com Industrial Hose, Valves & Process Equipment Stainless Steel Cased Liquid Filled Pressure Gauge Features: window (inner scale); psi in black (outer scale); on white background Other ranges available; consult your Applied representative Applications: Dial Size: 2 1/2 in NPT Male: 1/4 in Min. to Max. Pressure (psi) Back Mount Lower Mount Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 0 to 15 101850535 BY12YPC4CW $13.75 - 0 to 30 101850534 BY12YPD4CW 13.75 101849855 BY12YPD4LW $13.25 0 to 60 101849653 BY12YPE4CW 13.75 101849179 BY12YPE4LW 13.25 0 to 100 101849292 BY12YPF4CW 13.75 101799317 BY12YPF4LW 13.25 0 to 160 101850536 BY12YPG4CW 13.75 101849291 BY12YPG4LW 13.25 0 to 200 101851276 BY12YPH4CW 13.75 101851871 BY12YPH4LW 13.25 0 to 300 101849180 BY12YPJ4CW 13.75 101849468 BY12YPJ4LW 13.25 0 to 600 101799319 BY12YPM4CW 13.75 101799318 BY12YPM4LW 13.25 0 to 1,000 101844711 BY12YPP4CW 15.34 101849854 BY12YPP4LW 14.85 0 to 2,000 101849469 BY12YPS4CW 15.34 101852133 BY12YPS4LW 14.85 0 to 3,000 101851278 BY12YPT4CW 15.34 101851274 BY12YPT4LW 14.85 0 to 5,000 101849470 BY12YPV4CW 15.34 101851275 BY12YPV4LW 14.85 0 to 10,000 101849293 BY12YPY4CW 18.96 101851277 BY12YPY4LW 18.34 Order U-clamp kit for back connect gauge. Stainless Steel Cased Liquid Filled Vacuum Gauge Features: inHg in black (outer scale); on white background Other ranges available; consult your Applied representative Applications: Dial Size: 2 1/2 in NPT Male: 1/4 in Min. to Max. Pressure (inHg) Back Mount Lower Mount Item No. Mfr. No. Net Price Item No. Mfr. No. Net Price 0 to 30 101849499 BY12YVC4CW $14.27 101849497 BY12YVC4LW $13.75 U-Clamp Kit Used with panel-mount gauges for professional installation in instrumentation and control panels. Item No. Mfr. No. Face Dia. (in) Net Price 101850618 63MM U-CLAMP KIT 2 1/2 $11.11 Industrial Pressure Gauges & Instrumentation Pressure gauges can increase the accuracy and control of industrial processes. For maximum performance, select a gauge with a range that is double the maximum anticipated pressure. The maximum operating pressure should not exceed 75% of the pressure range of the gauge. Selection of the correct pressure gauge should also be based upon, but is not limited to, the following: system pressure, media compatibility and environmental conditions such as ambient temperature, humidity and exposure to corrosive gases.

Previous Page
Next Page